1.888.978.7759
Green Outdoor Ashtray - 6 Gallon

Availability: Usually ships same day.
Item #: WB245133GN
qty Price Mail-In-Rebate Final Price
1-3 $39.00 ea. $10.00 $29.00 ea.
4+ $37.00 ea. $10.00 $27.00 ea.

Product Information
Outdoor Ashtray - 6 Gallon
Improved, Stronger Design!
Holds Over 14,000 Butts!

Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The interlocking flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 39"H x 15" diameter.

Also available in
Terracotta, Beige, Black and Gray.

Watch Video Below


  Security cable (sold separately) easily goes through Tie Down Eye to prevent theft. Cable kit includes 5'L steel wire cable, keyed padlock and 3 keys.
Product Specifications
CAPACITY 14,000 Butts
CAPACITY GALLONS 6
COLOR FINISH Green
BRAND Global Industrial
CONSTRUCTION Plastic
DIAMETER INCHES 15
HEIGHT INCHES 39
MODEL 245133GN
STYLE Free Standing
TYPE Outdoor
WEIGHT LBS 6

Photo Gallery
Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans Easy Assembly Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans Ash Plate Keeps Surface Neat for Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans
Ash Plate Keeps Surface Neat for Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans Interlocking Top and Bottom for Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans Hand Screw Knob on Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans Hand Screw Knob on Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans
Interlocking Top and Bottom on Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans Easy Assembly Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans Easy Assembly Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans Restricted Opening Keeps Out Non Cigarette Waste for Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans
Fire Resistant Butt Container in Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans Tie Down Lugs Molded On Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans Cable and Lock Sold Separately for Outdoor Ashtrays, Butt Can, Cigarette Disposals, Outdoor Ashtray, Butt Cans

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: July 10, 2014
Reviewed by: Jackie (MT PLEASANT, SC)
Customer Rating:
Green Outdoor Ashtray - 6 Gal
We have several throughout our campground. They look great and are easy to clean. I would highly recommend this product.
Reviewed On: June 12, 2014
Reviewed by: Edward (SAN ANTONIO, TX)
Customer Rating:
outdoor ashtray
Looks good and easy to put together. A little more tedious to empty out but have to empty less often.
Reviewed On: May 30, 2014
Reviewed by: Tracie (INDIANAPOLIS, IN)
Customer Rating:
I LOVE THEM!
Although smoking is more and more un-desirable for the public, I purchased 3 of these for my home! I placed one in basement, one on my front porch and one on the back deck! While having cookouts & gatherings with numerous people gathering, I got tired of single ashtrays or cleaning butts from my yard! Perfect cleanup and most appealing to our decor! In fact, people ask me "Where did you get those?" and yes I tell them the website!! Delivery time was awesome! I received faster than expected!
Reviewed On: May 08, 2014
Reviewed by: CHERYL (EAST CHICAGO, IN)
Customer Rating:
Outside ashtray
Very Happy with the ashtray.
Reviewed On: April 25, 2014
Reviewed by: Katherine (MOBILE,AL)
Customer Rating:
ashtrays
prompt delivery, even tho' we're considered a construction site. meets our needs and looks attractive.
Reviewed On: April 21, 2014
Reviewed by: Web guest (ELLINGTON,CT)
Customer Rating:
outdoor ashtray
great product. just what i thought it would be.
Reviewed On: October 31, 2013
Reviewed by: jeff (KENT,OH)
Customer Rating:
ashtray
nice to have for the smokers and no more mess
Reviewed On: October 24, 2013
Reviewed by: JOHN (NORTH ROYALTON,OH)
Customer Rating:
One more thing
I forgot to mention in my review that we did find it helpful to put some weight in the butt container to keep the thing from blowing around or tipping over during those stormy days. An old brick did the trick and it still has a ton of space for butts.
Reviewed On: October 24, 2013
Reviewed by: JOHN (NORTH ROYALTON,OH)
Customer Rating:
Does the Job!
Can't beat the price. No sense in spending $100 or more when for under $40 this thing satisfies the smokers, looks good and holds a ton of butts. Used to have one of those expensive ones with an internal metal sleeve that was nothing but a pain to empty out. You would have to bang the thing on the ground to loosen up the butts. It eventually fell apart. This one couldn't be easier to empty!!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700