Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Gray Outdoor Ashtray - 6 Gallon
Availability: Out of stock, please check back soon. Stock No:WB245133GY
Quantity Discount
QTY
Price
Mail-in Rebate
Final Price
1-3
$38.00 ea.
$10.00
$28.00 ea.
4+
$36.00 ea.
$10.00
$26.00 ea.
Product Information
Outdoor Ashtray - 6 Gallon
Improved, Stronger Design - Holds Over 14,000 Butts
Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The interlocking flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 39"H x 15" diameter.
Security cable (sold separately) easily goes through Tie Down Eye to prevent theft. Cable kit includes 5'L steel wire cable, keyed padlock and 3 keys.
Product Specifications
CAPACITY
14,000 Butts
CAPACITY GALLONS
6
COLOR FINISH
Gray
CONSTRUCTION
Plastic
DIAMETER INCHES
15
HEIGHT INCHES
39
MODEL
245133GY
STYLE
Free Standing
TYPE
Outdoor
WEIGHT LBS
6
Photo Gallery
Customer Reviews
Avg. Review Rating:19 Reviews
Reviewed On: January 02, 2013
Reviewed by: Tyler (Marlboro Nissan)
Customer Rating :
Butt-canister
Well, per the order of my General Manager we ordered 4 of these Wonderful ashtrays to replace the old one we had, and thus far, they are perfect, professional in appearance but functional! Love them!!!
Reviewed On: November 26, 2012
Reviewed by: Stephen Whitchurch (United States)
Customer Rating :
Outdoor Ashtray
Good high quality product. I know when I order from Global that I need not worry about the quality, on-time deliverability or the price. Thank you for your service.
Reviewed On: November 24, 2012
Reviewed by: justin (Evansville, IN)
Customer Rating :
Good Product!
Love this astray, its commercial grade and can withstand the wear and tear of my neighborhood. My store is in a bad area so I recommend bolting to the ground. The cable they offer is good only if you have something like a bench to attach it to. I just used 3 tapcon screws in the bottom on the unit to secure it. Very happy with purchase.
Reviewed On: October 02, 2012
Reviewed by: Gary Durall (12230 S Dixie La Salle Mi. 48145)
Customer Rating :
Gray Outdoor Ashtry -6 Gallon
light weight and easy to use blend in with our deck area fairly well.
Reviewed On: October 01, 2012
Reviewed by: Chris (Seattle)
Customer Rating :
Great Deal
I saw these ashtrays everywhere else for up to $100 so when I saw it here for so much less I was skeptical that it would be of good quality. But I was pleasantly surprised to find it to be identical to the ones that are so much more costly. My only suggestion is the hole for the butts could be larger and it would be better.
Reviewed On: July 02, 2012
Reviewed by: David Rosenfeld (Brooklyn, NY)
Customer Rating :
outdoor ashtray
satisfactory price and performance
Reviewed On: April 23, 2012
Reviewed by: FECTEAU (VALDOSTA, GEORGIA)
Customer Rating :
OUTDOOR ASHTRAY
Terrific ... really handy thing to have on my deck at home. Great for guests to smoke outdoors. As for me, I don't smoke cigarettes, but instead a cigar at times. I filled the bottom bucket area with sand.
Reviewed On: April 23, 2012
Reviewed by: Beth (MD)
Customer Rating :
Outdoor ashtray
It works perfectly, sturdy, easy to assemble, and not bad looking. The only thing that is an eye sore is the large print of Global Industry on the front. OK for a business but when you use it for a residence it would be nice for the company name to be smaller.
Reviewed On: March 14, 2012
Reviewed by: Tom Will (95376)
Customer Rating :
Ash Can...Sturdy
Was pleased with the ash can, however, it should come with a security chain at no additional charge. Otherwise, the product is fantastic.
Reviewed On: January 08, 2012
Reviewed by: Thoughtless (N Myrtle Bch, SC)
Customer Rating :
Good product,good price
I particularly like the fire resistant lining that replaces the internal bucket.
Reviewed On: December 19, 2011
Reviewed by: Dave Thompson (Princeton, WV)
Customer Rating :
Works well for our Fire station smoke area
Well made for the money. I put sand in bottom to keep from anchoring to ground. This works very well for places where they have to be moved regularly. I would recommend them to everyone. I bought two for our fire station smoke area.
Reviewed On: October 04, 2011
Reviewed by: none (work)
Customer Rating :
commercial ashtray bargain
great product at a super price
Reviewed On: September 06, 2011
Reviewed by: Charlie Hilt (Grand Rapids, MI)
Customer Rating :
Ashtray - outdoor
Works well for the price.
Reviewed On: August 08, 2011
Reviewed by: Robin Taylor (Berry, Ky.)
Customer Rating :
Outdoor Ashtray
We love this product. It was exactly what we were looking for at our business. The value and quality could not be found anywhere else with delivery very quickly. Thank you so much.
Reviewed On: July 07, 2011
Reviewed by: Linda Lee (Michigan)
Customer Rating :
Outdoor Ashtray
Great, high quality that will stand the test of time!
Reviewed On: June 22, 2011
Reviewed by: gigi (Deer Park)
Customer Rating :
Grey outdoor ashtray
The product was even better than I expected. Not only does it look beautiful, but it also maskes the smell of the cigarettes.
Reviewed On: June 21, 2011
Reviewed by: Kevin (ADAMSTOWN, PA)
Customer Rating :
ash tray
product quality was good, price was good
Reviewed On: May 30, 2011
Reviewed by: B. Loffer (Oregon)
Customer Rating :
Quality Product
I purchased 2 and they are very durable. Very pleased with the size and color.
Reviewed On: May 29, 2011
Reviewed by: McCuddy's (Portland, Oregon)
Customer Rating :
Sturdy and Attractive
The ashtrays were ordered for our marinas. The gray color is very neutral and blends in well with the surrounding area, yet is visible enough for smokers to see. We have added sand to the bases to give them added strength in strong wind. We will use a kitty litter shovel when cleaning so the sand doesn't have to be replaced too often. We would highly recommend this product.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700