Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Pesticide Cabinet Self-Close Single Door Vertical Storage
Availability: Usually ships in 28 to 31 days Stock No:WB248349GN
Price: $559.00
Product Information
FLAMMABLE CABINET
Total Capacity 20-Gallon -- Accommodates 5-Gallon Cans
Entire doors seal in the event of fire!
This top-quality Flammable Storage Cabinet seals in gases and keeps out flames in the event of fire, thanks to the proven UL-tested door seal technology. During normal use the spring-loaded doors close automatically for safe flammable liquid storage.
Also features solid-welded double-wall 18-gauge steel construction with 1-1/2" air space, 2" doorsill, and flame arrestor vents. 4" high legs allow forklift access. Shelves adjust on 1/2" centers. Secure 3-point door locks. Tough, scratch-resistant enamel finish. Complies with OSHA and NFPA. Ships assembled.
Product Specifications
WIDTH INCHES
28
DEPTH INCHES
18
HEIGHT INCHES
46
CAPACITY GALLONS
20
COLOR FINISH
Green
ADJUSTABLE SHELVES
1
ASSEMBLY
Assembled
BRAND
Creative Metal Products
CONSTRUCTION
Steel
DOOR TYPE
Self-Closing
DOORS
1
FIXED SHELVES
0
MANUFACTURERS PART NUMBER
PC20GREEN
MODEL
248349GN
OPENINGS
2
STORAGE
5 Gal. Can
STYLE
Pesticide
WEIGHT LBS
155
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700