1.888.978.7759
Laser Printer Stand

Availability: Usually ships same day.
Item #: WB250117
Price: $131.95

Product Information
LASER PRINTER STAND
Wire construction promotes air circulation and prevents dust build-up. Printer Shelving comes with three shelves. Shelves adjust on 1" increments. Four 5" polyurethane swivel casters (two with brakes) for complete mobility. 800 lb. capacity. Attractive chrome-plated finish. Assembles easily.
Product Specifications
WIDTH INCHES 24
HEIGHT INCHES 39
DEPTH INCHES 18
COLOR FINISH Chrome
ASSEMBLY Unassembled
BRAND Global Industrial
MANUFACTURERS PART NUMBER 250117
MODEL 250117
WEIGHT LBS 44
DESCRIPTION Laser Printer Stand
CAPACITY LBS 300 / Shelf
CONSTRUCTION Steel

Photo Gallery
Mobile LAN Wire Shelf Truck Mobile LAN Wire Shelf Truck Mobile LAN Wire Shelf Truck Mobile LAN Wire Shelf Truck
Chrome Wire Shelves on Mobile LAN Wire Shelf Truck Numbered Posts and Shelf Collars Allow Easy Height Adjustments on Mobile LAN Wire Shelf Truck Polyurethane Swivel Casters on Mobile LAN Wire Shelf Truck Polyurethane Swivel Casters on Mobile LAN Wire Shelf Truck

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: March 05, 2014
Reviewed by: TAK (Torrance, Calif)
Customer Rating:
Laser Printer Stand WB250117
Price is Right and Quality is Good. Post cap is not available for sell is the only draw back.
Reviewed On: February 01, 2014
Reviewed by: JOANNE (CAPE CORAL,FL)
Customer Rating:
LASER PRINT STAND
It is perfect for our needs. Easy to assemble and heavy duty so it can handle the weight of our large printer which we use at home.
Reviewed On: January 12, 2012
Reviewed by: Charles Turner (Minden, Nevada)
Customer Rating:
WG250117
The unit arrived quickly and in good shape set-up was simple and easy. The dimensions were accurate. The wheels are some of the smoothest operating we have found
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700