Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Laser Printer Stand
Availability: Usually ships same day Stock No:WB250118
Price: $151.95
Product Information
MOBILE PRINTER SHELVING
Wire construction promotes air circulation and prevents dust build-up. Printer Shelving comes with three
shelves. Shelves adjust on 1" increments. Four 5" polyurethane swivel casters (two with brakes) for
complete mobility. 800 pound capacity. Attractive
chrome-plated finish. Assembles easily.
Product Specifications
WIDTH INCHES
24
DEPTH INCHES
18
HEIGHT INCHES
59
CAPACITY LBS
300 / Shelf
COLOR FINISH
Chrome
ASSEMBLY
Unassembled
BRAND
Global
CONSTRUCTION
Steel
DESCRIPTION
Laser Printer Stand
MANUFACTURERS PART NUMBER
250118
MODEL
250118
WEIGHT LBS
48
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700