Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
9'H Pre-Engineered Mezzanine With Open Steel Planking
Availability: Usually ships in 35 to 38 days Stock No:WB251239B
Price: $15,499.00
Product Information
PRE-ENGINEERED MEZZANINE 9’H Mezzanine with Open Steel Planking
Convert unused overhead space into valuable floor space with pre-engineered steel mezzanines. Pre-engineered mezzanines are a low cost, tax-saving alternative to costly building construction. Mezzanine flooring completely utilizes existing cubic space without additional heating or air conditioning costs and increases your workspace. Select the ideal size, or combination of sizes, to suit your application. Offers 125 lb./sq. ft. capacity. Columns are made of 5” square x 10 gauge structural steel with 10” base plates. Base plates are pre-drilled to accept 3/4" lag bolts. Nut and bolt assembly allows quick installation using only hand tools. These mezzanines can be expanded and relocated. Mezzanine deck is made of 18 gauge galvanized open steel planking that maximizes light and air penetration. Durable gray epoxy finish.
All Units Meet: OSHA Occupational Safety and Health Administration. BOCA Building Officials and Code Administrators, UBC Uniform Building Code and ADA Americans with Disabilities Act.
Product Specifications
WIDTH FEET
36
DEPTH FEET
32
CLEARANCE HEIGHT FEET
9
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BRAND
Cogan
CONSTRUCTION
Galvanized Steel
MANUFACTURERS PART NUMBER
251239b
MODEL
251239b
SHELF TYPE
Open Steel Planking
SQUARE FEET
1152
WEIGHT LBS
9634
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700