Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Tilt Out Storage Bin - 5 Compartments Beige
Availability: Usually ships same day Stock No:WB252189BG
Price: $19.75
Product Information
CLEAR STACKING
TIP OUT BINS
Modular design allows you to stack different sizes. Durable, polystyrene case and transparent bins. Compartments tilt at a 45° angle and can be
removed easily. Clear bin front provides a complete view of inventory. Features an easy identification labeling area.
Product Specifications
WIDTH INCHES
23-5/8
DEPTH INCHES
5-1/4
HEIGHT INCHES
6-1/2
ASSEMBLY
Assembled
BIN COLOR
Clear
BIN CONSTRUCTION
Plastic
BIN QUANTITY
5
BRAND
Quantum
COMPARTMENTS
5
CONSTRUCTION
Plastic
FRAME COLOR
Beige
MANUFACTURERS PART NUMBER
QTB305-BG
WEIGHT LBS
5.0
Photo Gallery
Customer Reviews
Avg. Review Rating:4 Reviews
Reviewed On: April 19, 2012
Reviewed by: yano (Homestead, Fl)
Customer Rating :
Good bins
These bins are very good. Sturdy. Just make sure you are getting the right size, it can be confusing
Reviewed On: March 22, 2012
Reviewed by: Mike Shannon (Gillette, Wyoming)
Customer Rating :
Good unit, bad packing
these are great little units that keep dust out of the bin when closed. We use it for single medicine packets for a business. The only drawback is sometimes these units come in with a cracked handle or bin and it seems to be due to poor packing materials when shipped.
Reviewed On: March 04, 2012
Reviewed by: Debbie Baswell (Hazel Green, AL)
Customer Rating :
Tilt out storage bins 5 compartment
I am a longarm quilter, I use the bins to display my cones of threads. I have around 100 colors and see what I need through the clear front. I love them. They are exactly what I was looking for.
Reviewed On: May 11, 2011
Reviewed by: Barbara DeSeyn (Neche, North Dakota)
Customer Rating :
Great product
Easy Access and keeps dust out. The first one came cracked but the company sent another one out immediately and also had very nice customer service.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700