1.888.978.7759
Industrial Polyurethane Pneumatic Height Adjustable Chair Black

Availability: Usually ships same day.
Item #: WB252251
qty Price
1-2 $99.95 ea.
3+ $89.00 ea.

Product Information
PARAMOUNT™ PNEUMATIC POLYURETHANE CHAIR
This Industrial Polyurethane Chair Is Built To Last And Offers Comfortable Seating For An Affordable Price !

This office chair is upholstered in black integral skinned urethane foam that is wear and puncture resistant. Multi-use polyurethane chair has an 18"W x 17"D x 1-1/2" thick seat with waterfall edge design that takes pressure off of the knees. Seat height adjusts from 18" to 22" using pneumatic height control. The 17"W x 12"H back is height adjustable to help maintain a proper posture. Strong 5 blade base includes both casters for mobile use and glides for stationary use. 1 Year Limited Warranty.

Product Specifications
COLOR FINISH Black
ARM TYPE Armless
ASSEMBLY Unassembled
BACK WIDTH INCHES 17
BACK HEIGHT INCHES 12
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Paramount™
SEAT WIDTH INCHES 18
SEAT DEPTH INCHES 17
SEAT HEIGHT RANGE INCHES 18 to 22
SEAT TYPE Pneumatic Height Adjustable
SEAT CONSTRUCTION Polyurethane
UPHOLSTERY Polyurethane
CAPACITY LBS 250
APPLICATION Industrial
APPLICATION/USAGE Office Seating
GIFT ITEM Yes
CUSHION THICKNESS INCHES 1-1/2

Photo Gallery
Pneumatic Polyurethane Chair Pneumatic Polyurethane Chair Pneumatic Polyurethane Chair Pneumatic Polyurethane Chair
Pneumatic Polyurethane Chair Side View of Pneumatic Polyurethane Chair Sturdy Frame of Pneumatic Polyurethane Chair Self Skinned Puncture Resistant Polyurethane Upholstery on Pneumatic Polyurethane Chair
Wear Resistant Polyurethane Upholstery on Pneumatic Polyurethane Chair Back Height Adjustment on Pneumatic Polyurethane Chair Pneumatic Adjustment Lever of Pneumatic Polyurethane Chair Ergonomic Controls on Pneumatic Polyurethane Chair
Hooded Swivel Casters on Pneumatic Polyurethane Chair Stationary Floor Caps on Pneumatic Polyurethane Chair Stable 5 Blade Base of Pneumatic Polyurethane Chair Pneumatic Polyurethane Chair
Pneumatic Polyurethane Chair

Customer Reviews
Avg. Review Rating: 5 reviews
Reviewed On: March 18, 2014
Reviewed by: Isabelle (FAIRFAX,VT)
Customer Rating:
Adjustable chairs
Easy to put together and comfortable.
Reviewed On: October 11, 2012
Reviewed by: richard (Greenville SC)
Customer Rating:
Industrial Polyurethane Pneumatic Height Adjustabl
chair is great
Reviewed On: November 10, 2011
Reviewed by: John (Utah)
Customer Rating:
Packing Indentations
These chairs are great. They are comfortable and function well. They have quite a strong odor for a time. My biggest disappointment with the 75 chairs we got is that many of them have indentations in the polyurethane parts of the chairs from packing. The indentations appear to be permanent. We have had them out an put together for several weeks now and they still haven't relaxed back to their original shape.
Reviewed On: August 12, 2011
Reviewed by: Al (Northbrook, Il.)
Customer Rating:
Chairs for shop
These chairs worked out well for our needs. They were simple to assemble and easy to adjust. They are also easy to keep clean.
Reviewed On: June 06, 2011
Reviewed by: Charles (ORLANDO, FL)
Customer Rating:
Great Product
Good deal
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700