1.888.978.7759
Task Chair - Gray

Availability: Usually ships same day.
Item #: WB252260GY
qty Price
1-2 $122.95 ea.
3+ $111.95 ea.

Product Information
THE SYNCHRO CHAIR
Compact to Fit Any Desk or Office

Synchronizes the fully adjustable seat height and angle to ensure ergonomically balanced posture. Roomy 18" sq. seat has extra thick 3 1/2" padding that is covered in long lasting, durable acrylic upholstery for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. Poly-shell back and seat base won't rip, chip or dent. 18"-23" seat height adjustment. Task features a 17 1/2" sq. back. Polypropylene, five-blade base with 2" dual-wheel carpet casters provide easy mobility. Easy assembly. 2 Year Limited Warranty.

  Contoured seat and back for superior comfort.
  2"D dual carpet casters provide easy mobility.
Product Specifications
COLOR FINISH Gray
ARM TYPE Armless
ASSEMBLY Unassembled
BACK WIDTH INCHES 17-1/2
BACK HEIGHT INCHES 17-1/2
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Paramount™
CONSTRUCTION Plastic
DESCRIPTION Task Chair
SEAT WIDTH INCHES 18
SEAT DEPTH INCHES 18
SEAT HEIGHT RANGE INCHES 18 to 23
SEAT CONSTRUCTION Nylon
MODEL 252260gy
MANUFACTURERS PART NUMBER Tl3700gb-gry
UPHOLSTERY Fabric
WEIGHT LBS 28
CAPACITY LBS 250
GIFT ITEM Yes
APPLICATION/USAGE Office Seating

Photo Gallery
Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair Side View of Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair
Hard Shell Back for Durability of Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair Hard Shell Back for Durability of Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair is Contoured for Comfort 3 1/2 Inch Comfort Cushioning of Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair
Five Blade Caster Base for Mobility of Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair Pneumatic Seat Height Adjustment of Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair Chair Tilt and Seat Height Adjustment of Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair Chair Tilt and Seat Height Adjustment of Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair
Five Blade Caster Base for Mobility of Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair Back Angle Adjustment of Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair Back Angle Adjustment of Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair Back Angle Adjustment of Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair
Back Height Adjustment of Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair Synchro Fabric Chair, Fabric Office Chairs, Upholstery Fabric Chairs, Task Chair

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700