Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Operator Chair - Black
Availability: Usually ships same day Stock No:WB252261BK
Quantity Discount
QTY
Price
1-2
$109.95 ea.
3+
$99.00 ea.
Product Information
THE SYNCHRO CHAIR
Fully adjustable seat height and angle help ensure that the body is kept in an ergonomically balanced position. Roomy 18" sq. seat has extra thick
3 1/2" padding that is covered in long lasting, durable acrylic fabric upholstery for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. Poly-shell back and seat base won't rip, chip or dent. 18"-23" seat height adjustment. Operator features a 17 1/2"W x 19"H back. Polypropylene five-blade base with 2" dual-wheel carpet casters provide easy mobility. Easy assembly. 2 Year Limited Warranty.
Product Specifications
COLOR FINISH
Black
ARM TYPE
Armless
ASSEMBLY
Unassembled
BACK WIDTH INCHES
17-1/2
BACK HEIGHT INCHES
19
BRAND
Paramount™
CONSTRUCTION
Plastic
DESCRIPTION
Operator Chair
SEAT WIDTH INCHES
18
SEAT DEPTH INCHES
18
SEAT HEIGHT RANGE INCHES
18 to 23
SEAT CONSTRUCTION
Nylon
MODEL
252261BK
UPHOLSTERY
Fabric
WEIGHT LBS
48
CAPACITY LBS
250
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700