Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Mobile Storage Cabinet 46x24x48 Sand
Availability: Usually ships in 14 to 17 days Stock No:WB257895SD
Price: $439.95
Product Information
Mobile Storage Cabinets
Storage Cabinet Style
Ideal for office or warehouse, these industrial strength storage cabinets feature heavy-duty casters for mobility and have 22 gauge welded steel construction. This 46"W model's 230 lb. capacity shelves meet ANSI/BIFMA shelf capacity standards and adjust on 2" centers. Double doors lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.
The 5" polypropylene swivel casters (2 with brakes) are attached with a 6"W heavy-gauge steel plate that bolts through to 1-1/4" angle iron inside the cabinet, both running the length of the cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs.
Watch Video Below
Product Specifications
WIDTH INCHES
46
DEPTH INCHES
24
HEIGHT INCHES
48
COLOR FINISH
Sand
ADJUSTABLE SHELVES
2
ASSEMBLY
Assembled
BRAND
Sandusky
CONSTRUCTION
Steel
HANDLE TYPE
Recessed Handle
MANUFACTURERS PART NUMBER
TA2R462442-04
MODEL
257895SD
OPENINGS
3
SHELF CAPACITY LBS
230
SHELF QUANTITY
2
STYLE
Storage
WHEEL TYPE
Polypropylene 4 Swivel, 2 Brake
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700