Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Easy Lift Desk Mover 600 Lb. Capacity
Availability: Usually ships same day Stock No:WB268602
Quantity Discount
QTY
Price
1-2
$154.95 ea.
3+
$139.00 ea.
Product Information
EASY LIFT DESK MOVER
Quickly move a wood or steel double pedestal desk without removing contents or drawers. Positive safety latch automatically locks in the raised position. Heavy duty 2" rubber wheel swivel casters rotate 360 degrees for easy maneuvering. 32"W x 22"D overall. 9-3/4" raised height and 5-1/2" lowered height. Removable handle and tubular lift frame assembly is completely coated with a non-marring material. Chip-resistant blue finish.
Product Specifications
LENGTH INCHES
22
WIDTH INCHES
32
CAPACITY LBS
600
COLOR FINISH
Blue
ASSEMBLY
Assembled
BRAND
Global Equipment
CONSTRUCTION
Steel
LOWERED HEIGHT INCHES
5-1/2
MANUFACTURERS PART NUMBER
2000
MODEL
268602
RAISED HEIGHT INCHES
9-3/4
REFERENCE #
272156
STYLE
Desk Lifts
WEIGHT LBS
39
WHEEL DIAMETER INCHES
2
WHEEL TYPE
Rubber
Photo Gallery
Customer Reviews
Avg. Review Rating:3 Reviews
Reviewed On: January 04, 2012
Reviewed by: Linda Scott (Arkansas)
Customer Rating :
Desk Mover
I thought that it was larger than it is, I am moving wood and metal desk and I see that they must be empty to move, I like it but I really thought that it would go from side to side
Reviewed On: August 04, 2011
Reviewed by: Doris Rogers (Gardner Park Elementary)
Customer Rating :
Desk Mover
Very nice piece of equipment. We use it constantly at school. Very affordable and helpful.
Reviewed On: December 10, 2009
Reviewed by: Bruce Mohnen / Bruce (United States)
Customer Rating :
Easy lift desk mover
Solid construction and well built would all describe this desk mover. The packing box was not up to the rigors of UPS transportation as it was split open on one end even though it had been reinforced with two woven bands. The only change that I would like to see would be to have larger diameter wheels. The two inch diameter wheels magnify cracks in concrete and it is difficult to push over carpeting. All things considered it is an excellent purchase.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700