Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Shipping Container Without Lid 23-1/2x15-1/2x12
Availability: Usually ships in 5 to 8 days Stock No:WB274316GY
Price: $17.00 ea.(Sold in qty. of 3)
Product Information
STACK AND NEST SHIPPING TOTES
These shipping totes are made with injection molded, high density polyethylene that withstands temperatures from -10°F to 250°F. Cross stack and nest totes comply with USDA and FDA regulations for use in food processing applications. These plastic shipping totes won’t crack or corrode and are waterproof to ensure long life. Pallet totes feature 180 degree nest and stacking to save valuable storage space. Shipping totes fit on standard 48” x 40” pallets and have a textured bottom to ensure a non-slip grip during transport and in transit on conveyors. Shipping totes are sold in carton quantities.
Product Specifications
LENGTH INCHES
23-1/2
WIDTH INCHES
15-1/2
HEIGHT INCHES
12
CAPACITY LBS
100
CAPACITY CUBIC FEET
1.7
COLOR FINISH
Gray
ASSEMBLY
Assembled
BRAND
Quantum
CONSTRUCTION
Plastic
INSIDE BOTTOM LENGTH INCHES
19-5/8
INSIDE BOTTOM WIDTH INCHES
13
INSIDE HEIGHT INCHES
11-7/8
INSIDE TOP LENGTH INCHES
20-7/8
INSIDE TOP WIDTH INCHES
14-1/4
MANUFACTURERS PART NUMBER
SNT240-GRAY
MODEL
274316GY
PACKAGE QUANTITY
3
STACK AND/OR NEST
Stack And Nest
STACKED CAPACITY LBS
450
WEIGHT LBS
6
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700