1.888.978.7759
Diamond Plate Ergonomic Mat 9/16"Thick 36"Wide Black Up To 75ft

Availability: Usually ships in 10 to 13 days
Item #: WB276019BK
Price $11.50 per {1} length.

Product Information
DIAMOND PLATE ERGONOMIC MATTING
The absolute favorite for comfort! This comfortable mat promotes employee productivity, morale and physical well being. For use in even the toughest dry work areas. The chemical resistant, durable deck-plate surface is bonded to a super buoyant Nitricell sponge base. Beveled for safety.

Cut Length up to 900"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Watch Video Below


Product Specifications
LENGTH INCHES 12 To 900
WIDTH INCHES 36
COLOR FINISH Black
ASSEMBLY Assembled
BORDER COLOR None
BRAND Apache Mills
CONSTRUCTION Vinyl
MANUFACTURERS PART NUMBER 276019bk
MODEL 276019bk
SIZE Cut Length/Min. 1Ft., Max. 75 Ft.
SURFACE Diamond plated
THICKNESS INCHES 9/16
WEIGHT LBS 4.8

Photo Gallery
Diamond Plate Ergonomic Mat Diamond Plate Ergonomic Mat - Beveled Edge Diamond Plate Ergonomic Mat - 9/16 Diamond Plate Ergonomic Mat
Diamond Plate Ergonomic Mat

Customer Reviews
Avg. Review Rating: 4 reviews
Reviewed On: June 11, 2013
Reviewed by: Mike (Missouri)
Customer Rating:
Thickness
I was expecting the pad to be more supportive. Expensive product and performance just ok
Reviewed On: April 04, 2013
Reviewed by: Satisfied Customer (Columbus)
Customer Rating:
Excellent product
We ordered the mat for our tech department. After searching the internet we found Global had the best pricing. The mat came much sooner than we expected and was exactly as shown on the site. Communication (via email) regarding our purchase, tracking, etc was wonderful. We would definitely order from Global again!
Reviewed On: December 06, 2012
Reviewed by: Bill (East Haven,CT.)
Customer Rating:
A Great Mat
A great value
Reviewed On: January 17, 2012
Reviewed by: Steve Oakes (Nashville, TN)
Customer Rating:
Great Affordable Ergonomic Mat
After shopping extensively for a good quality affordable mat for stationary work, I found this diamond plate mat from Global to be the best quality and by far, the lowest price. You can custom order your length for a precise fit in your work area and the 9/16" thickness offers great comfort to the feet and legs for the duration of the work day. The diamond plate surface gives great traction and the sloped edges eliminate the possibility of tripping. This is undoubtedly a great mat at a great price!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700