Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
1/2" Thick Conductive Anti Static Mat - Smooth Surface 3'W x Custom Cut Length
Availability: Usually ships in 2 to 5 days Stock No:WB276831SR
Price: $37.95 per foot length
Product Information
ELECTRICALLY CONDUCTIVE ANTIFATIGUE MAT
Conductive top surface helps protect sensitive electronic equipment by draining static build-up
from workers to ground. 3/8" Nitrile rubber composite sponge base reduces workers fatigue. 1/8" smooth vinyl surface comes with 1 grounding snap per mat. 1/2" thick Smooth surface offers 1 x 104 to 1 x 106 ohms resistance.
Cut Length up to 900"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.
Product Specifications
LENGTH INCHES
12 To 900
WIDTH INCHES
36
COLOR FINISH
Black
ASSEMBLY
Assembled
BORDER COLOR
None
BRAND
Tennesee Mat
CONSTRUCTION
Vinyl Top/Nitrile Rubber Composite Sponge Base
MANUFACTURERS PART NUMBER
7863XCUTSMBK
MODEL
276831SR
SURFACE
Smooth
THICKNESS INCHES
1/2
TYPE
Cut Length/Min. 1Ft., Max. 75 Ft.
WEIGHT LBS
4.5
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700