Availability: Usually ships same day Stock No:WB294451
Price: $186.00
Product Information
HOOVER® UPRIGHT COMMERCIAL VACUUM CLEANERS Elite™ Vacuum – Perfect for Hotels
Rugged commercial grade construction that's built for everyday use with a 7.7 amp motor. Features include a 2-brush agitator, 35'L power cord, 12"W sweep path and automatic carpet height adjustment. E-Z Empty™ dirt cup replaces the need for bags. Lay-flat handle cleans easily under furniture. UL, CSA and OSHA listed. 1 Year Limited Warranty.
Listed by the Underwriters Laboratory.
Meets the standards of the Occupational Safety and Health Administration.
Product Specifications
COLOR FINISH
Black
ASSEMBLY
Assembled
BRAND
Hoover
CLEANING WIDTH
12"
CONSTRUCTION
ABS Plastic
DIRT COLLECTION
E-Z Empty Dirt Cup
FILTRATION
3-Stage
MANUFACTURERS PART NUMBER
C1415
MODEL
294451
POWER
115V/7.7 Amp
POWER CORD LENGTH
35 Ft.
TYPE
Elite
WEIGHT LBS
12.5
GIFT ITEM
Yes
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700