Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
TPI 36 Portable Blower Fan Direct Drive PB36D 1/3 HP 12500 CFM
Availability: Usually ships in 14 to 17 days Stock No:WB294453
Retail Price: $374.95
Add to Cart to See Best Price
Product Information
TPI PORTABLE BLOWER FANS 36" Direct Drive - Standard Base This TPI industrial fan features permanently lubricated single phase, 120V ball bearing type motors. Blower fans have corrosion and dent proof high density polyethylene housing. Includes spiral wire safety guards. 2-speed PSC type motor operates 3 aluminum blades. Features rocker power switch and 12'L SJT 3-conductor cord. This portable fan includes 8" rubber wheels and a pull handle on the housing. Meets OSHA standards. UL listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
Meets the Occupational Safety and Health Administration Requirements.
Listed by the Underwriters Laboratory.
Product Specifications
BRAND
TPI
FAN DIAMETER INCHES
36
WEIGHT LBS
82
COLOR FINISH
Gray/Black/Silver
ASSEMBLY
Assembled
CONSTRUCTION
Steel
CFM HIGH
12,500
CFM LOW
9,000
RPM
1,050
SPEEDS
2
VOLTAGE
120
PHASE
1
HORSEPOWER
1/3
POWER CORD TYPE
SJT 3 Conductor
POWER CORD LENGTH FEET
12
BLADE TYPE
Steel
DRIVE TYPE
Direct
FAN TYPE
Portable
TYPE
Industrial
BLADE QUANTITY
3
APPLICATION
Spot & People Cooling
APPROVAL
OSHA & UL Listed
MANUFACTURERS PART NUMBER
PB36D
MODEL
294453
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: June 29, 2012
Reviewed by: Andrea Carstens (Grosse Pointe, Mi)
Customer Rating :
Large blower fan
Excellent fan. Very stable, not tippy and very quiet.
Reviewed On: February 23, 2012
Reviewed by: Bruce Hyslop (Little Rock, Ar.)
Customer Rating :
36" Tpi Portable Blower Fan Direct Drive
We use these fans for drying paint on one of our lines. We get excellent results and good life from these fans even though we have a very dusty atmosphere.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700