Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Workstation Fan - Global 24"
Availability: Out of stock, please check back soon. Stock No:WB294494
Price: $129.00
Product Information
Workstation Fan Easy mount workstation fans fasten quickly to walls, ceilings, workbenches and machines. Fans can be mounted to rotate 360° both horizontally and vertically. Features 2 speed settings, pull chain switch control, 120V single phase motor and 10' long SJT conductor cord. Blades are constructed of metal with double locking guards. 1 year limited warranty.Horsepower rating based upon maximum speed/load.
Product Specifications
BRAND
Global Industrial
FAN DIAMETER INCHES
24
COLOR FINISH
Black/Gray/Silver
ASSEMBLY
Assembled
CONSTRUCTION
Metal
CFM HIGH
8,000
CFM MEDIUM
--
CFM LOW
5,900
SPEEDS
2
VOLTAGE
120
PHASE
1
AMPS
1.90/1.60
HORSEPOWER
1/3
POWER CORD TYPE
SJT 3 Conductor
POWER CORD LENGTH FEET
10
DECIBELS (DBA)
65/58
BLADE TYPE
Aluminum
MOTOR TYPE
Open Air Over
MOUNT TYPE
Ceiling or Wall
TYPE
Industrial
APPLICATION
Spot & People Cooling
APPROVAL
OSHA & UL Listed
LIMITED WARRANTY YEARS
1
MODEL
294494
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: September 10, 2012
Reviewed by: Aldi Maintenance (Haines City, FL)
Customer Rating :
Good Fan
This is a good fan for the cost. I mounted it on the arm of my dock light for trailer ventilation.
Reviewed On: March 26, 2012
Reviewed by: Tom (TX)
Customer Rating :
Shop Fan
Bought one of these fans for my shop which is 26' x 30'. I hung it from a swing arm on a beam in the middle of one side(26'). It has good airflow but doesn't quit reach the other side with the airflow I want. I have ordered a second for the other side so I will get plenty of air movement all over the shop. I especially like the idea of not giving up any floor space. I wasn't crazy about the pull chain switch so I wired it to a wall switch. Overall, a good fan for the price.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700