Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
TPI 24 Beam Mount Fan Non Oscillating IHP24-I 1/3 HP 7000 CFM 1 PH Totally Enclosed Motor
Availability: Usually ships in 10 to 13 days Stock No:WB294540
Price: $234.95
Product Information
AIR CIRCULATOR AND SPECIALTY FANS Non-Oscillating TPI I-Beam Fans I-Beam Fans require 1-1/2" or longer pipe nipple for assembly (not included). These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed. Horsepower rating based upon maximum speed/load.
Product Specifications
BRAND
TPI
FAN DIAMETER INCHES
24
TUBE DIAMETER INCHES
1-1/2
WEIGHT LBS
50
COLOR FINISH
Gray/Silver
ASSEMBLY
Unassembled
CONSTRUCTION
Steel/Aluminum
CFM HIGH
7,000
CFM LOW
5,200
SPEEDS
2
VOLTAGE
120
PHASE
1
HORSEPOWER
1/3
POWER CORD TYPE
SJT 3 Conductor
POWER CORD LENGTH FEET
12
BLADE TYPE
Aluminum
FAN TYPE
Non-Oscillating
MOTOR TYPE
Totally Enclosed
MOUNT TYPE
I-Beam
TYPE
Industrial
BLADE QUANTITY
3
APPLICATION
Spot & People Cooling
APPROVAL
OSHA & UL Listed
LIMITED WARRANTY YEARS
3
MANUFACTURERS PART NUMBER
IHP24-I
MODEL
294540
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700