1.888.978.7759
Rubbermaid® 3600-88 2.8 Cu. Ft Plastic Bin Truck with Clear Lid & Scoop

Availability: Usually ships same day.
Item #: WB330029
List Price: $384.00 Save: up to 37%
Price: $241.95

Product Information
Rubbermaid® PLASTIC INGREDIENT BIN TRUCK
WITH RETRACTABLE LID AND 32 OZ. SCOOP


Protect, store and transport food products and ingredients, ice melt and sweeping compounds, and small parts and loose fill in these non-corrosive, polycarbonate containers. Seamless construction with structural web base has smooth, rounded surfaces for easy cleaning. Clear polycarbonate lid allows visibility to contents.

Slant Front Truck has lid that retracts into itself allowing easy access to contents when stored under a counter, plus includes a 32 oz. scoop and interior scoop hook. Rolls easily on 3" rubber wheel casters (2 swivel, 2 rigid). NSF and USDA listed, and made of FDA compliant materials. Assemble easily.

Product Specifications
LENGTH INCHES 29
WIDTH INCHES 13
HEIGHT INCHES 28
CAPACITY CUBIC FEET 2.8
COLOR FINISH White
ASSEMBLY Assembled
BRAND Rubbermaid
CONSTRUCTION Polycarbonate
LIMITED WARRANTY 1 Year
MANUFACTURERS PART NUMBER FG360088WHT
REFERENCE # 3600-88
TYPE Slant Front
WHEEL DIAMETER INCHES 3
WHEEL TYPE Rubber, 2 Swivel, 2 Rigid

Photo Gallery
Plastic Bin Truck With Retractable Rubbermaid 2.8 Cu. Ft.Clear Lid & Scoop Plastic Bin Truck With Retractable Rubbermaid 2.8 Cu. Ft.Clear Lid & Scoop Plastic Bin Truck With Retractable Rubbermaid 2.8 Cu. Ft.Clear Lid & Scoop Plastic Bin Truck With Retractable Rubbermaid 2.8 Cu. Ft.Clear Lid & Scoop
Plastic Bin Truck With Retractable Rubbermaid 2.8 Cu. Ft.Clear Lid & Scoop Plastic Bin Truck With Retractable Rubbermaid 2.8 Cu. Ft.Clear Lid & Scoop Plastic Bin Truck With Retractable Rubbermaid 2.8 Cu. Ft.Clear Lid & Scoop Plastic Bin Truck With Retractable Rubbermaid 2.8 Cu. Ft.Clear Lid & Scoop
Plastic Bin Truck With Retractable Rubbermaid 2.8 Cu. Ft.Clear Lid & Scoop Plastic Bin Truck With Retractable Rubbermaid 2.8 Cu. Ft.Clear Lid & Scoop Plastic Bin Truck With Retractable Rubbermaid 2.8 Cu. Ft.Clear Lid & Scoop Plastic Bin Truck With Retractable Rubbermaid 2.8 Cu. Ft.Clear Lid & Scoop Plastic Bin Truck With Retractable Rubbe ...

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700