Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Steel Deck Narrow Aisle, High End Platform Truck 60" L X 16" W

Steel Deck Narrow Aisle, High End Platform Truck 60" L X 16" W
Availability: Usually ships same day
Stock No: WB330034
Price: $174.00


Product Information
STEEL DECK NARROW AISLE, HIGH END PLATFORM TRUCK

Handles more merchandise than several hand trucks and stock carts combined. Narrow deck width design simplifies movement in confined spaces, aisles or hallways. Six-wheel caster configuration allows truck to turn on its own radius. Twin removable handles allow transport of oversized cargo. 13 gauge Steel Deck has slip-proof diamond tread surface and 1,500 lb. capacity for maximum strength in toughest applications. Two rigid 8" polyurethane wheels and four swivel 4" rubber casters with a 12" deck height. Durable powder coat finish.

Optional Steel Shelves offer additional shelf space, as each truck can accommodate two shelves (350 lb. capacity per shelf).

Click here to see our full selection of Narrow Aisle, High End Platform Trucks.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 16
HEIGHT INCHES 63
CAPACITY LBS 1500
ASSEMBLY Assembled
BRAND Global Equipment
CONSTRUCTION Steel Deck
DECK HEIGHT INCHES 12
WEIGHT LBS 105
WHEEL DIAMETER INCHES 8
WHEEL TYPE (2) Rigid 8" Polyurethane & (4) Swivel 4" Rubber

Photo Gallery
Narrow Aisle Platform Truck Narrow Aisle Platform Truck Narrow Aisle Platform Truck Narrow Aisle Platform Truck
Narrow Aisle Platform Truck with Handle Removed Narrow Aisle Platform Truck with Handle Removed Turns on Its Own Radius Turns on Its Own Radius
Polyurethane Wheels in Center Rubber Casters on Either End Welded Construction for Durability Diamond Plate Provides Safe Traction
Handles Remove Easily Handles Remove Easily Handles Remove Easily  

Customer Reviews
Avg. Review Rating: 3 Reviews
Reviewed On: January 07, 2013
Reviewed by: Dan Terrill (Bangor, ME)
Customer Rating :
Well Worth It
We have the larger version of this cart, and our warehouse team had commented on how difficult it was to make some corners. We found this smaller version, and they tend to use this cart more often. It is very versatile and can make it around tighter spots. They have asked me to purchase another one for the warehouse.
Reviewed On: October 22, 2012
Reviewed by: Sam (Brandonville, PA)
Customer Rating :
Steel Deck Narow Aisle, High End Platform Truck
Great cart for getting materials around the plant. Would be nice if optional shorter sides were offered to get under some of the machinery.
Reviewed On: June 21, 2012
Reviewed by: Sandra Hanna (Amarillo, TX)
Customer Rating :
Steel Deck Narrow Aisle , High End Platform Truck
Perfect for our purpose. Good quality.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700