1.888.978.7759
Wood Deck Narrow Aisle, High End Platform Truck 60" L X 24" W

Availability: Usually ships same day.
Item #: WB330038
Price: $234.95

Product Information
WOOD DECK NARROW AISLE, HIGH END PLATFORM TRUCK

Handles more merchandise than several hand trucks and stock carts combined. Narrow deck width design simplifies movement in confined spaces, aisles or hallways. Six-wheel caster configuration allows truck to turn on its own radius. Twin removable handles allow transport of oversized cargo. Steel bound 5/8" Plywood Deck has durable polyurethane finish and 1,500 lb. capacity for maximum strength in toughest applications. Two rigid 8" polyurethane wheels and four swivel 4" rubber casters with a 12" deck height. Durable powder coat finish.

Optional Steel Shelves offer additional shelf space, as each truck can accommodate two shelves (350 lb. capacity per shelf).

Click here to see our full selection of Narrow Aisle, High End Platform Trucks.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 24
HEIGHT INCHES 63
CAPACITY LBS 1500
ASSEMBLY Assembled
BRAND Global Industrial
CONSTRUCTION Wood Deck
DECK HEIGHT INCHES 12
WHEEL DIAMETER INCHES 8
WHEEL TYPE (2) Rigid 8" Polyurethane & (4) Swivel 4" Rubber

Photo Gallery
Narrow Aisle Truck Permits Stacking to Hold More Cargo Wood Deck Narrow Aisle Truck Narrow Aisle Truck Fits Easily in Confined Spaces Narrow Aisle Platform Truck with Handle Removed
Handle Removes for Oversized Loads Truck Turns on Its Radius with Large Central Casters Steel Reinforced Frame for Maximum Strength 2 Rigid Polyurethane and 4 Swivel  Rubber Casters
2 Rigid Polyurethane and 4 Swivel  Rubber Casters Steel Frame with Structurally Reinforcements for 1500 lb. Capacity Wood Deck Narrow Aisle Truck Steel Bound 5/8 Inch Plywood Deck
Easy Grip Handles Handles Remove Easily

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 23, 2012
Reviewed by: Jim (New Mexico)
Customer Rating:
Makes a great equipment cart
I bought 2 of these to move lighting equipment and cable around the theatre - they are really up to heavy duty work
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700