1.888.978.7759
Strong Hold® Personnel Locker 25-18-3TMT - Multiple Tier 22x18x68 3 Doors Assembled Gray

Availability: Usually ships in 35 to 38 days
Item #: WB331626
Price: $609.00

Product Information
Strong Hold® 12-Gauge Extra Heavy Duty 12-Compartment Personnel Lockers, Battleship Construction for Lifetime Durability!

Sturdy lockers constructed of heavy-duty, 12-gauge steel to handle your personal and work storage needs. One piece body features an attractive wrap-around design. Safety store personal or company belongings. Each storage units are the perfect choice for those with limited space. Individual compartments measure 18" x 18" x 18" and feature a padlock hasp. Legs allow six inches of sweep space underneath. Flush bottom made of 12-gauge steel. Durable, dark gray electrostatically painted finish. Shipped assembled, ready to use

Product Specifications
WIDTH INCHES 22
DEPTH INCHES 18
HEIGHT INCHES 68
COLOR FINISH Gray
ASSEMBLY All-welded
BRAND Strong Hold
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 25-18-3TMT
OPENINGS 3
TYPE Multiple Tier

Photo Gallery
Heavy Duty Lockers, Stronghold Locker, Metal Lockers, Industrial Lockers, Steel Lockers Heavy Duty Lockers, Stronghold Locker, Metal Lockers, Industrial Lockers, Steel Lockers Heavy Duty Lockers, Stronghold Locker, Metal Lockers, Industrial Lockers, Steel Lockers Heavy Duty Lockers, Stronghold Locker, Metal Lockers, Industrial Lockers, Steel Lockers
Heavy Duty Lockers, Stronghold Locker, Metal Lockers, Industrial Lockers, Steel Lockers Heavy Duty Lockers, Stronghold Locker, Metal Lockers, Industrial Lockers, Steel Lockers Heavy Duty Lockers, Stronghold Locker, Metal Lockers, Industrial Lockers, Steel Lockers 12 Gauge Heavy Duty Lockers, Stronghold Locker, Metal Lockers, Industrial Lockers, Steel Lockers
Padlockable Handle on Heavy Duty Lockers, Stronghold Locker, Metal Lockers, Industrial Lockers, Steel Lockers 3 Point Locking Handle on Heavy Duty Lockers, Stronghold Locker, Metal Lockers, Industrial Lockers, Steel Lockers 3 Point Locking Mechanism on Heavy Duty Lockers, Stronghold Locker, Metal Lockers, Industrial Lockers, Steel Lockers Large Welded Hinges on Heavy Duty Lockers, Stronghold Locker, Metal Lockers, Industrial Lockers, Steel Lockers

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: March 02, 2012
Reviewed by: Amanda Ross (Vicksburg)
Customer Rating:
Strong Hold Products
This is not the first Strong Hold Locker I have purchased, nor will it be the last. They are excellent and stand up to a lot of use and abuse.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700