Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Grid Wall Bin Stackable
Availability: Usually ships in 5 to 8 days Stock No:WB334100BL
Price: $3.85 ea.(Sold in qty. of 20)
Product Information
STORAGE SYSTEMS STANDARD GRID BOXES Multi-ribbed external sides provide high impact strength to these high-density polypropylene grid boxes manufactured of FDA approved materials. Standard grid boxes are injection molded and resist most solvents and chemicals. Use for storage or shipping, they stack securely with or without an optional lid. Sold in carton quantities.
Watch Video Below
Approved by the Food and Drug Administration.
Product Specifications
LENGTH INCHES
10-7/8
WIDTH INCHES
8-1/4
DEPTH INCHES
8
HEIGHT INCHES
3-1/2
CAPACITY LBS
25
COLOR FINISH
Blue
ASSEMBLY
Assembled
BRAND
Quantum
CONSTRUCTION
Polypropylene
LONG DIVIDER SLOTS
5
MANUFACTURERS PART NUMBER
DG91035-BL
MODEL
334100BL
PACKAGE QUANTITY
20
SHORT DIVIDER SLOTS
7
STACK AND/OR NEST
Stack
WEIGHT LBS
0
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700