1.888.978.7759
Nexel® Wire Security Storage Truck 36 x 18 x 69 1200 Lb. Capacity

Availability: Usually ships same day.
Item #: WB334477
Price: $474.95

Product Information
WIRE SECURITY TRUCK

Optional Intermediate Shelves Adjust without Disassembly


Mobility and security make this an excellent Storage Cart for computers, valuable equipment and more. Heavy-gauge chrome plated 2-1/2" square wire construction allows for visibility, ventilation and inventory control, and it minimizes dust accumulation as well. Dual hinged doors with padlock hasp are ready for your padlock. Four 5" x 1-1/4" polyurethane wheel swivel casters with bumpers to protect walls. 69"H. Assembles easily.

Additional Quick Adjust Shelves are available for greater shelf space. Shelves can be added, removed or adjusted without disassembling truck.



Watch Video Below


Product Specifications
LENGTH INCHES 36
WIDTH INCHES 18
DEPTH INCHES 66
HEIGHT INCHES 69
CAPACITY LBS 1200
COLOR FINISH Chrome
ASSEMBLY Unassembled
BRAND Nexel
CONSTRUCTION Steel Mesh
LIMITED WARRANTY 1 Year
SHELF CONSTRUCTION Steel mesh
SHELF QUANTITY 2 (Top & Bottom of Truck; Additional Quick Adjust Shelves Sold Separately)
SHELF TYPE Wire
WEIGHT LBS 160
WHEEL DIAMETER INCHES 5
WHEEL TYPE 5" Polyurethane Swivel

Photo Gallery
Wire Security Truck, Chrome Rolling Cages, Wire Computer Storage Trucks, Chrome Computer Security Cage Wire Security Truck, Chrome Rolling Cages, Wire Computer Storage Trucks, Chrome Computer Security Cage Wire Security Truck, Chrome Rolling Cages, Wire Computer Storage Trucks, Chrome Computer Security Cage Wire Security Truck, Chrome Rolling Cages, Wire Computer Storage Trucks, Chrome Computer Security Cage
Padlockable Hasp on Wire Security Truck, Chrome Rolling Cages, Wire Computer Storage Trucks, Chrome Computer Security Cage

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700