Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets
Availability: Usually ships same day Stock No:WB336246
Quantity Discount
QTY
Price
1-2
$45.00 ea.
3-7
$42.00 ea.
8+
$39.00 ea.
Product Information
Transfer File Record Storage Box
Economical record storage is easy with our Transfer File Record Storage Box. The 200 lb. test corrugated construction is designed to hold letter and legal size records and each record storage box includes a tight fitting lid for added rigidity. Includes a large, printed label area for easy identification of stored records. Each record storage box measures 12"W x 15"L x 10"H. Sold in quantities of 20 record storage boxes with lids. Price is per 20.
Watch Video Below
Product Specifications
LENGTH INCHES
15
WIDTH INCHES
12
DEPTH INCHES
15
HEIGHT INCHES
10
CAPACITY LBS
200
COLOR FINISH
White
ASSEMBLY
Assembled
BIN QUANTITY
20
BRAND
Connecticut Container
CONSTRUCTION
Corrugated
DESCRIPTION
Corrugated Box with Lid
LEVEL QUANTITY
20
MODEL
336246
PACKAGE QUANTITY
20
WEIGHT LBS
28
Photo Gallery
Customer Reviews
Avg. Review Rating:4 Reviews
Reviewed On: May 06, 2013
Reviewed by: Nick Savoca (Smithtown, NY)
Customer Rating :
Corrugated Transfer File Storage Box
The boxes arrived in record time and are a quality product. Better than any other corrugated file storage box I have ever used in the past.
Reviewed On: January 02, 2012
Reviewed by: Flash (10001)
Customer Rating :
Great Boxes...but HATE the printing on them...
The boxes are well-made, sturdy, and come with a very good lid. Great value for the price. I only wish they were available WITHOUT the printing! I do not need the data outlined on the sides. And I am offended to be stuck with a Global ad on the sides.Please offer these in plain white!!! Which should be cheaper to produce than the imprinting!
Reviewed On: October 14, 2011
Reviewed by: Jay (Pennsylvania)
Customer Rating :
Storage boxes
We've used these before and they are great boxes. We stack about 7 high and the bottom box is probably under 200 lbs and they don't collapse.
Reviewed On: May 19, 2011
Reviewed by: Flash (New York)
Customer Rating :
Great Boxes. Annoying GRAPHICS printed on them.
Love the boxes. HATE that you print your name on them. I BEG you to offer PLAIN WHITE. I have to put labels OVER the stupid fields on the end - which have NOTHING to do with the kinds of materials I store in these boxes. The world is more than corporate forms. I buy your products and like your company -- so find it especially annoying that you put an AD for Global so prominently and tastelessly on the side of the boxes.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700