1.888.978.7759
3M Carton Sealing Tape 371 2" x 110 Yds 1.9 Mil Tan - Pkg Qty 36

Availability: Usually ships same day.
Item #: WB418627TN

with FREE shipping today! (within the contiguous US)

Qty Price
1 $142.20/ pkg.
2-5 $133.20/ pkg.
6+ $126.00/ pkg.

Product Information
3M Carton Sealing Tape 371 2" x 110 Yds 1.9 Mil Tan

Industrial packaging tape used for box sealing, splicing, recouperage and other packaging applications. This product has a conformable backing and a consistent pressure sensitive hot melt synthetic rubber adhesive system.

Features:
  • Adheres instantly to a variety of surfaces.
  • Edge tear and split resistance.
  • Good adhesion to fiberboard.
  • Roll to roll consistency increases productivity for improved unit costs.
  • Meets FDA requirements for indirect food contact.


Product Specifications
BRAND 3M
LENGTH FEET 330
LENGTH METERS 100
LENGTH YARDS 110
WIDTH INCHES 2
WIDTH MILLIMETERS 48
CORE SIZE INCHES 3
THICKNESS MIL 1.9
COLOR Tan
CONSTRUCTION Polypropylene
TENSILE STRENGTH LB/IN 22
APPLICATION TEMPERATURE RANGE °F 32°F
ELONGATION (%) 160
ADHESIVE TYPE Hot Melt Synthetic Rubber Resin
TYPE Hot Melt
PACKAGE QUANTITY 36
MANUFACTURERS PART NUMBER 371
MODEL 371

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700