Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Safety Filling Can Type II with Flexible Nozzle - Five Gallon Galvanized Steel

Safety Filling Can Type II with Flexible Nozzle - Five Gallon Galvanized Steel
Availability: Usually ships in 14 to 17 days
Stock No: WB420214
Quantity Discount
QTY Price
1-2 $72.95 ea.
3+ $65.95 ea.


Product Information
SAFETY CANS
Includes 9" Funnel and a rapid-fill opening

Handle flammable liquids safely and easily! Engineered to help prevent flammables from igniting and to protect personnel from the dangers of fire and explosion. Flashback is prevented by double-mesh flame arrestor screen inside spout. Spring-loaded cap closes automatically after pouring. Long-life synthetic gasket resists virtually all liquids and maintains a tight seal.
This Type II Filling Can has an independent rapid fill opening and a 9" flexible metal nozzle.
Stainless Steel Type 316 where high purity is crucial.
Product Specifications
CAPACITY GALLON 5
COLOR FINISH Red
BRAND Justrite®
CAN TYPE Type II
CONSTRUCTION Galvanized Steel
FAUCET 9" Metal
STYLE Filling Can

Photo Gallery
Safety Filling Can Type 2 with Flexible Nozzle - Five Gallon Galvanized Steel Safety Filling Can Type 2 with Flexible Nozzle - Five Gallon Galvanized Steel Safety Filling Can Type 2 with Flexible Nozzle - Five Gallon Galvanized Steel Safety Filling Can Type 2 with Flexible Nozzle - Five Gallon Galvanized Steel
Safety Filling Can Type 2 with Flexible Nozzle - Five Gallon Galvanized Steel Safety Filling Can Type 2 with Flexible Nozzle - Five Gallon Galvanized Steel Safety Filling Can Type 2 with Flexible Nozzle - Five Gallon Galvanized Steel  

Customer Reviews
Avg. Review Rating: 5 Reviews
Reviewed On: September 28, 2012
Reviewed by: DONAVAN (BASTROP, TX)
Customer Rating :
WAREHOUSE INVENTORY
Reviewed On: August 15, 2012
Reviewed by: Kurt (KANSAS CITY, MO)
Customer Rating :
saftey cans
Reviewed On: July 11, 2012
Reviewed by: texastom (Red Lion, PA 17356)
Customer Rating :
Safety Filling Can Type II with Flexible Nozzle
Works Great but nozzle is not leak proof. Need to wipe off after use. Also disapointed that it was advertised as Made In America. The box it came in said CHINA! It is still better than the plastic cans you get at the hardware stores. <span class="pm_comment">*** Global Comment: This model is not advertised as "Made in America". ***</span>
Reviewed On: June 23, 2012
Reviewed by: J (Williamsburg, Va)
Customer Rating :
Gas Can
Quality product you can't find in regular retail stores. Will last a lifetime.
Reviewed On: June 04, 2012
Reviewed by: Mike Young (Maryland's Eastern Shore)
Customer Rating :
A Gas Can Like My Father's
After pricing the newer cheaply built and plastic fuel cans I stumbled on the "Justrite" can. Better price, Better replacement spout and nozzle, and plenty heavy of gauge. Global got the cans here quickly at standard shipping rates. They are now serving their purposes in conditions not tolerable to lesser cans or containers. I will continue to order from Global.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700