1.888.978.7759
Wesco® Fast Flow Drum Gate

Availability: Usually ships same day.
Item #: WB440308
List Price: $199.70 Save: up to 44%
Price: $111.95

Product Information
BRASS DRUM FAUCET

Fast-Flow for dispensing viscous, non-corrosive flammable like paint, heavy oils and adhesives. 2" faucet for fast dispensing; knife blade action instantly cuts off fluid flow. Large 4 1/4" handle for easy operation. Non-corrosive brass and stainless steel construction with a PTFE (Polytetrafluoroethylene) gasket. FM approved.

Product Specifications
ASSEMBLY Assembled
BRAND Wesco
CONSTRUCTION Brass/Steel
DESCRIPTION Faucet
DISPENSING RATE Fast Flow
MANUFACTURERS PART NUMBER 272034
REFERENCE # 5W685
THREAD INCHES 2

Photo Gallery
Fast Flow Drum Gate Fast Flow Drum Gate Fast Flow Drum Gate Fast Flow Drum Gate
Fast Flow Drum Gate

Customer Reviews
Avg. Review Rating: 4 reviews
Reviewed On: February 25, 2014
Reviewed by: Michael (WOODRIDGE,IL)
Customer Rating:
perfect
heavy duty ,easy to work with
Reviewed On: January 12, 2012
Reviewed by: john nasisi (sussex)
Customer Rating:
drum gate
Not a bad faucet but Teflon pad needs to be replaced often
Reviewed On: August 29, 2011
Reviewed by: David Parker (ann arbor MI)
Customer Rating:
Mr
Works great! Looks like it should last forever- and for the price it better!
Reviewed On: July 05, 2011
Reviewed by: Michael Fairbrother (New Hampshire)
Customer Rating:
Doesn't work for us.
It's difficult to use, thought I was going to be able to open the valve to let the honey (we make wine from honey) flow into the buckets and then pull to close.