1.888.978.7759
Ghent® Whiteboard Acrylite Surface With Markers 48"W X 36"H

Availability: Usually ships same day.
Item #: WB450100
List Price: $70.00 Save up to 47%
qty Price
1-2 $42.95 ea.
3+ $36.95 ea.

Product Information
Ghent® Whiteboard Acrylite Surface With Markers 48"W X 36"H

Now you can write in color ink and erase completely. Unique Acrylite surface with anodized aluminum frame and full length tray for markers and eraser. Urethane Acrylite Whiteboards have a clear coat that is applied to the writing surface instead of using resin (plastic). This process eliminates ghosting and is more durable than melamine. Complete with erasable marker and eraser. Made in the USA.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 1
HEIGHT INCHES 36
COLOR FINISH White
ASSEMBLY Assembled
BRAND Ghent®
DESCRIPTION Marker Board with Markers
FRAME COLOR Silver
FRAME CONSTRUCTION Aluminum
MAGNETIC No
MANUFACTURER PART NUMBER M2-34-1
MODEL 450100
SIZE (W X H) 48 x 36
STYLE Whiteboard
SUGGESTED USE Indoor
LIMITED WARRANTY 10 Year
BOARD TYPE Standard
SURFACE MATERIAL Acrylite

Photo Gallery
Erasable Marker Board Erasable Marker Board Erasable Marker Board - Anodized Aluminum Frame Erasable Marker Board - Ideal for Various Uses

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: April 09, 2012
Reviewed by: Steve (Kenosha< WI)
Customer Rating:
White Board
Good Product. I don't understand why we paid to ship via trucking company(very expensive) and it arrived via UPS !
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700