Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Rubbermaid Plastic Platform Truck 36 x 24 2000 Lb. Capacity
Availability: Usually ships same day Stock No:WB498163
Price: $339.95
Product Information
RUBBERMAID PLASTIC PLATFORM TRUCK
Tough, high impact honeycomb plastic construction is virtually maintenance free. Industrial grade plastic deck will not rust, dent, chip or discolor. Trucks are easily steam-cleaned to look as good as new. Removable powder coat cross-braced push handle and 2 swivel, 2 rigid roller bearing wheels assure high maneuverability.
Product Specifications
LENGTH INCHES
36
WIDTH INCHES
24
CAPACITY LBS
2000
COLOR FINISH
Black
ASSEMBLY
Unassembled
BRAND
Rubbermaid
CONSTRUCTION
Plastic
DECK HEIGHT INCHES
11
MANUFACTURERS PART NUMBER
FG440600BLA
REFERENCE #
4406
WHEEL DIAMETER INCHES
6
WHEEL TYPE
Rubber
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: January 29, 2013
Reviewed by: Robert J. Coleman (Mt. Carmel, Illinois)
Customer Rating :
Great Truck/Cart
This truck/cart is very well built, easy to maneuver, and just the right size to navigate thru doorways in an office environment. It is lighter than an all metal cart that we have and is a big improvement over it. Highly recommend!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700