1.888.978.7759
12 Gallon Rubbermaid Plastic Step On Trash Can - Beige

Availability: Usually ships same day.
Item #: WB498175BG
List Price: $178.72 Save up to 39%
Qty Price
1-4 $116.95 ea.
5+ $108.95 ea.

Product Information
Rubbermaid Plastic Step On Trash Can
These plastic waste receptacles feature the durability and quality of the Rubbermaid brand and the convenience of step-on hands free operation. Ideal for sanitary use and assists in complying with OSHA regulation 29 CFR 1910.1030 for blood borne pathogens. It's also Factory Mutual approved for fire safety. Hands free plastic lid, which ensures hygienic quiet operation, overlaps and fits tightly to contain odors and includes a deodorant block holder. Heavy duty resin plastic resists punctures, chips and corrosion. Optional rigid liner (sold separately) provides a leak proof bottom for containers. Bilingual labels sold separately.

Product Specifications
WIDTH INCHES 16-1/4
DEPTH INCHES 15-3/4
HEIGHT INCHES 23-5/8
COLOR FINISH Beige
MANUFACTURERS PART NUMBER FG614400BEIG
MODEL 498175BG
TYPE Standard
WHEELS No
CAPACITY GALLONS 12
REFERENCE # 6144
BRAND Rubbermaid Commercial

Photo Gallery
12 Gallon Rubbermaid Plastic Step On Trash Can - Beige 12 Gallon Rubbermaid Plastic Step On Trash Can - Beige 12 Gallon Rubbermaid Plastic Step On Trash Can - Beige 12 Gallon Rubbermaid Plastic Step On Trash Can - Beige
12 Gallon Rubbermaid Plastic Step On Trash Can - Beige 12 Gallon Rubbermaid Plastic Step On Trash Can - Beige 12 Gallon Rubbermaid Plastic Step On Trash Can - Beige 12 Gallon Rubbermaid Plastic Step On Trash Can - Beige
12 Gallon Rubbermaid Plastic Step On Trash Can - Beige 12 Gallon Rubbermaid Plastic Step On Trash Can - Beige

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 09, 2011
Reviewed by: Rachelle Bruno (North Miami, FL)
Customer Rating:
Step on trash can
Performs really well. Very Sturdy construction.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700