1.888.978.7759
Drawer Storage Cabinet - 8 Drawers

Availability: Usually ships same day.
Item #: WB499106
Price: $31.95

Product Information
Multi-Drawer Cabinet
Organize small parts and hardware in the stock room, tool room, machine shop and more. This heavy gauge steel cabinet, designed to wall mount or sit atop a workbench (on non-skid rubber pads), has welded shelves to ensure maximum stability. Transparent 5-7/8"D drawers are virtually unbreakable and include a front lip and glides for easy pullout and spill-preventing stops. 1 divider and 1 self adhesive label included per drawer. Electrostatically powder painted for smooth edges and durable blue finish. Cabinet measures 12"W x 6"D x 22"H. 24 drawer unit shown

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 6
HEIGHT INCHES 22
COLOR FINISH Blue
ASSEMBLY Assembled
BRAND Holt International
CONSTRUCTION Steel
DRAWER COLOR Clear
DRAWER CONSTRUCTION Plastic
DRAWER QUANTITY 8
DRAWER QUANTITY 2 ---
DRAWER QUANTITY 3 ---
DRAWER SIZE 11"W X 5-7/8"D X 2-1/4"H
DRAWER SIZE 2 ---
DRAWER SIZE 3 ---
MANUFACTURERS PART NUMBER 2208
WEIGHT LBS 11

Photo Gallery
Multi Drawer Cabinets - 8 Drawer Multi Drawer Cabinets - 8 Drawer Multi Drawer Cabinets - 8 Drawer - Closeup Multi Drawer Cabinets - 16 Drawer - Closeup
Multi Drawer Cabinets - 8 Drawer - 11 Multi Drawer Cabinets - 8 Drawer - 11 Multi Drawer Cabinets - 8 Drawer - Screw hall for wall mounting

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 19, 2011
Reviewed by: River WAlker (Texas)
Customer Rating:
good for the price
Considering the low price, these are pretty good. I like that the 8- and 16-drawer cabinets are identical, so I can switch out the drawers in any combination. (The 24-drawer cabinet is not the same...so the drawers can't be interchanged without bending the metal on the cabinet). The drawer material is flexible, so it is unlikely to crack, but because it is flexible, the dividers don't stay in place very well. The metal is strong enough to hold the drawers securely, but it can be dented without too much effort. A good buy if you're looking for a cabinet that will see light use.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700