Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Wire Utility Basket Mail Cart 200 Lb. Capacity
Availability: Usually ships same day Stock No:WB500152
Price: $179.00
Product Information
WIRE UTILITY BASKET MAIL CART
Ideal for pickup and distribution of mail, files, parts and tools.
Rugged 1'' round tubular steel frame. Extra large heavy duty welded steel baskets transport bulky items easily. 36'' x 16'' x 11''H upper basket. Removable 35" x 15-3/4'' x 7''H lower basket. File rails included to accommodate hanging files. Two 4'' swivel rubber wheel casters in front. Two rigid semi-pneumatic wheels in back for easy mobility.
Nickel-chrome plated. Assembles in minutes.
Includes two 4" diameter rubber swivel casters on front for easy mobility.
Two 8" diameter semi-pneumatic rigid wheels roll smoothly on rough surfaces.
Product Specifications
LENGTH INCHES
44
WIDTH INCHES
22
HEIGHT INCHES
35
CAPACITY LBS
200
COLOR FINISH
Chrome
ASSEMBLY
Unassembled
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
500152
MODEL
500152
SHELF QUANTITY
2
WEIGHT LBS
45
WHEEL DIAMETER INCHES
(2) 4" and (2) 8"
WHEEL TYPE
(2) Rubber and (2) Semi-pneumatic
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: February 23, 2012
Reviewed by: colleen (iowa city)
Customer Rating :
wire basket cart
wheels are quiet, perfect for our nursing units
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700