1.888.978.7759
"Organizer" Heavy Duty Storage Cabinet with Pegboard Panels 38x24x72

Availability: Usually ships same day.
Item #: WB500336
Price: $775.00

Product Information
HEAVY-DUTY 38" WIDE
ALL-WELDED CABINET

High visibility and easy access allow you to organize your tools and store them efficiently. Assembled 16-gauge steel cabinet is finished in gray baked enamel and has 4 - adjustable 800 lb. capacity shelves. Pegboard panel on each door provides room for an array of equipment. Includes padlock hasp, leveling feet, 60 assorted pegboard hooks to create a system that works with your equipment.
Product Specifications
WIDTH INCHES 38
DEPTH INCHES 24
HEIGHT INCHES 72
COLOR FINISH Gray
ADJUSTABLE SHELVES 4
ASSEMBLY Assembled
BRAND Global Industrial
CONSTRUCTION Steel
DOOR TYPE Deep Pocket
MANUFACTURERS PART NUMBER 500336
OPENINGS 5
SHELF CAPACITY LBS 800
STYLE 60 Pegboard Hooks
WEIGHT LBS 256

Photo Gallery
All Welded Pegboard Organizer Cabinet All Welded Pegboard Organizer Cabinet Peg Hooks Included with All Welded Pegboard Organizer Cabinet Assorted Peg Hooks Included with All Welded Pegboard Organizer Cabinet
Height Adjustable Shelves in All Welded Pegboard Organizer Cabinet All Welded Pegboard Organizer Cabinet Peg Hooks Included with All Welded Pegboard Organizer Cabinet Door Hinges on All Welded Pegboard Organizer Cabinet
Height Adjustable Shelving in All Welded Pegboard Organizer Cabinet Door Hinges on All Welded Pegboard Organizer Cabinet Door Hinges on All Welded Pegboard Organizer Cabinet Steel Shelving for All Welded Pegboard Organizer Cabinet
Steel Shelving for All Welded Pegboard Organizer Cabinet

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: October 06, 2011
Reviewed by: walt keane (groton, ct)
Customer Rating:
great cabinet
very strong, laid out well. makes use of all internal space
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700