1.888.978.7759
Deluxe Gray Standard Duty Plastic Tilt Truck 1 Cu. Yd. & 1000 Lb. Cap.

Availability: Usually ships in 3 to 6 days
Item #: WB501600
qty Price
1-2 $349.95 ea.
3+ $319.00 ea.

Product Information
DELUXE STANDARD DUTY GRAY PLASTIC TILT TRUCK

Ruggedly built for collecting, transporting and dumping bulky materials. One piece seamless rotation molded gray polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture. Steel chassis provides maximum support. Convenient push handle, with trash bag hooks, and lift handle provide secure handling. Features two 8" roller bearing plastic load wheels and two 4" plastic swivel casters for maximum maneuverability. Shipped assembled.

Optional Lid is available to control odors and protect cargo.

Optional 9 Pocket Utility Bag attaches to tilt truck using straps and ties to carry various cleaning products and supplies.

Click here to see our full selection of Tilt Trucks & Tilt Carts.

Watch Product Video
Product Specifications
LENGTH INCHES 70
WIDTH INCHES 35
HEIGHT INCHES 41-1/2
CAPACITY LBS 1000
CAPACITY CUBIC YARDS 1
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Global Industrial
CONSTRUCTION Plastic
FRONT WHEEL DIAMETER INCHES 8
REAR WHEEL DIAMETER INCHES 4
TYPE Standard Duty
WHEEL TYPE Plastic

Photo Gallery
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
																			Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
																			Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
																			Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
																			Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
																			Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
																			Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
																			Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
																			Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
																			Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
																			Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
																			Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
																			Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity
																			Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: June 27, 2014
Reviewed by: SANDIE (SAINT LOUIS, MO)
Customer Rating:
Tilt Truck
great price for the item
Reviewed On: April 24, 2014
Reviewed by: MARTY (NASHVILLE,TN)
Customer Rating:
Garbage truck
Does exactly what it was made for. Hauls and dumps the trash out. Good job. Thanks
Reviewed On: March 20, 2014
Reviewed by: DONNA (CLEVELAND, OH)
Customer Rating:
tilt truck
Reviewed On: February 13, 2014
Reviewed by: GARY (OSCEOLA,IA)
Customer Rating:
Deluxe Gray Standard Duty Plastic Tilt Truck 1 Cu.
I was leary of these, but they are great. Bigger than you think and well balanced for one person operation. I would highly recommend these.
Reviewed On: October 31, 2013
Reviewed by: David (FLINT,MI)
Customer Rating:
great cart
For the money its been one of the best carts we have had.
Reviewed On: July 01, 2013
Reviewed by: ANTHONY (EMPORIA)
Customer Rating:
SANITATION SUPERVISOR
works well at our recycle station
Reviewed On: April 08, 2013
Reviewed by: JHinkson (Salt Lake City)
Customer Rating:
Great Cart
Great cart the only problam I have with it is it wont fit through the doors or in the elevator. Either than that it has been great
Reviewed On: January 15, 2013
Reviewed by: Raymond Bird (Saline, MI)
Customer Rating:
Great Product
The Plastic Tilt Truck I ordered was exactly what I needed; the response time was perfect; and the shipment to my residence was great. Thank you.
Reviewed On: August 21, 2012
Reviewed by: ANN (201 east street)
Customer Rating:
SENIOR ACCOUNTING CLERK
I PURCHASE THIS ITEMS FOR CUSTODIAL THEY LOVE IT.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700