1.888.978.7759
Extra High Capacity Bulk Rack With Steel Decking 72x24x72 Starter

Availability: On or around 11/03/2014
Item #: WB504347
qty Price
1-4 $284.95 ea.
5+ $271.95 ea.

Product Information
EXTRA HIGH CAPACITY BULK RACK
STARTER UNIT WITH STEEL DECK
Heavy duty bulk storage racks and accessories

The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames and 3 shelf levels with steel deck. 5/8" thick rib-formed steel deck features a galvanized finish. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or wood deck, or rack unit alone (supply your own deck).

Watch Video Below


Product Specifications
WIDTH INCHES 72
DEPTH INCHES 24
HEIGHT INCHES 72
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
LEVEL QUANTITY 3
MODEL 504347
SHELF CAPACITY LBS 2750
SHELF CONSTRUCTION Steel
WEIGHT LBS 202
SHELF CAPACITY RANGE 2100 lbs. to 6590 lbs.

Photo Gallery
Bulk Rack with Steel Deck Bulk Rack with Steel Deck - Does Not Include Deck Supports Bulk Rack with Steel Deck - Add-On Unit Shown Bulk Rack with Steel Deck - Add-On Unit
Bulk Rack - Hardware Included Bulk Rack - 3 Hooks for Positive Locking Bulk Rack - Safety Pins for Secure Shelf Installation Bulk Rack - Welded Base Plate Allows Floor Anchoring
Bulk Rack - Built-In Cross Braces

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 13, 2011
Reviewed by: Mike Graves (Surry Power Station)
Customer Rating:
Excellant product for storing items
Very good product. Well received by employees. Easy to assemble. Would recommend to others
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700