1.888.978.7759
High Capacity Filing System - Closed Back

Availability: Usually ships in 5 to 8 days
Item #: WB506373GY
Qty Price
1-3 $368.95 ea.
4+ $350.95 ea.

Product Information
HIGH CAPACITY FILING SYSTEM
Quality all-welded storage that expands with your needs. Saves 60% of floor space compared to standard filing systems. Offers quick, easy access to active files, office manuals and texts. Heavy duty rolled steel double wall construction ensures durability and strength. Closed sides and welded back contain materials and give a finished look. Seven 150 lb. capacity steel shelf openings. Comes with 28 vertical dividers adjustable on 1" centers. 78"H x 34 1/2"W x 13 1/2"D. Powder coat finish. Shipped assembled.
Product Specifications
WIDTH INCHES 34-1/2
DEPTH INCHES 13-1/2
HEIGHT INCHES 78
COLOR FINISH Light Gray
ASSEMBLY Assembled
BRAND Tennsco
CONSTRUCTION Steel
MANUFACTURER PART NUMBER FSF72LG
MODEL 506373GY
OPENINGS 7
WEIGHT LBS 112

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: August 06, 2014
Reviewed by: BRENDA (CLARKSVILLE, TN)
Customer Rating:
High Capacity Filing System
Very good product. Exactly what we were looking for.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700