1.888.978.7759
Lifetime® Portable Folding Table 48" - White Granite

Availability: Usually ships in 7-10 days
Item #: WB506385GY
Qty Price
1-2 $63.95 ea.
3+ $59.95 ea.

Product Information
Lifetime® Lightweight Plastic Folding Table
Durable, yet lightweight for easy set up. Features double wall, 2" thick polyethylene top for long life. Moisture proof and stain resistant. J-channel steel under-bracing spans length of table for extra strength. 1-1/8" powder coated steel legs with crossbar for maximum stability. Folds to 2" for easy storage. Height adjustable from 22" (children's height), 29" (table height), and 35-1/2" (countertop height). Indoor/Outdoor use. 10 Year Limited Warranty.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Watch Video Below


Product Specifications
LENGTH INCHES 48
WIDTH INCHES 24
HEIGHT INCHES 22 to 36
COLOR FINISH Light Gray
ASSEMBLY Assembled
BRAND Lifetime®
CONSTRUCTION Plastic
DESCRIPTION Adjustable Height Folding Table
SURFACE Polyethylene
FRAME COLOR Gray
MODEL 506385GY
WEIGHT CAPACITY 350 lb
SHAPE Rectangular
LEG TYPE Adjustable
CARTON QUANTITY 1
WEIGHT LBS 23

Photo Gallery
Lightweight Plastic Folding Table - 2 Lightweight Plastic Folding Table - J-Channel Steel Under-Bracing Lightweight Plastic Folding Table - 29

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: June 07, 2013
Reviewed by: Carolyn (Des Plaines, IL)
Customer Rating:
Portable Folding Table
We use these tables in our warehouse for light packing tables, the employees love them as the height is adjustable. Highly recommend this table!
Reviewed On: June 06, 2013
Reviewed by: mark venturella (cincinnati, ohio)
Customer Rating:
deceptive
The description indicated it would reach a height of 36". It does not. At best it is 35.625". Why is this so important? I had another company make a custom designed table skirt to go on all four sides of this table for my client. I had that compnay make the skirt at 36" high. Because this table isn't at 36" high, my clients' table skirt is touching the floor and looks bad. Also, when the table is locked into its highest point, it is not as stable as I would like. - *** Global Comment: Global Customer Service contacted the customer. The error was on the dimensions information provided on the Global website. The information was corrected on the website. The customer was offered a full credit. Customer appreciated the contact from Global Customer Service. ***
Reviewed On: January 05, 2013
Reviewed by: Berta (Florida)
Customer Rating:
Very Flexible - Many uses
Love this table. It's the perfect size and completely flexible. I bought it to use in my children's programs at church. We use it for registration night, prep table, and storage. It's lightweight and easy to store. The height adjustment is great! We liked it so much we ordered a 2nd one. The delivery time was excellent.
Reviewed On: February 02, 2012
Reviewed by: hawkman (syracuse,ny)
Customer Rating:
good product
This table is a good design and will work good for me as I will not put heavy loads on it. Size was exactly what I was looking for.
Reviewed On: November 14, 2011
Reviewed by: leigh (Chicago)
Customer Rating:
Great tables!
Lightweight, study and very affordable!
Reviewed On: October 12, 2011
Reviewed by: Lindsey S (Farmington, CT)
Customer Rating:
Extremely Versatile!
These folding tables are great, and just what we were looking for! We love that they are adjustable to 3 different heights, which makes them versatile for anything. As business owners, you never know what you are going to need a table for, and with these, we can use them for anything and everything! The quality of the table is superb, and extremely durable. I highly recommend this product!
Reviewed On: August 02, 2011
Reviewed by: Barbara Roberts (cupid@clovermail.net)
Customer Rating:
foldiing table
Very happy with quality and delivery of folding table. THANKS!!
Reviewed On: June 27, 2011
Reviewed by: Glenn (NC)
Customer Rating:
Excellent Quality
Great platform for our hobbies. This is our second purchase. The only problem is it does tend to be a little wobbly when set to the highest setting which we are not using.
Reviewed On: May 17, 2011
Reviewed by: Dana Humes (Texas)
Customer Rating:
Tables
I purchased 3 of these tables to use as demo tables in our store.The height was great but it takes 2 people to set it up. Also a little wobbly.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700