Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Lifetime® Portable Folding Table 96" - White Granite

Lifetime® Portable Folding Table 96" - White Granite
Availability: Usually ships in 5 to 8 days
Stock No: WB506387GY
Quantity Discount
QTY Price
1-2 $121.95 ea.
3+ $117.95 ea.


Product Information
Lifetime® Lightweight Plastic Folding Table
Durable, yet lightweight for easy set up. Features double wall, 2" thick polyethylene top for long life. Moisture proof and stain resistant. J-channel steel under-bracing spans length of table for extra strength. 1-1/8" powder coated steel legs with crossbar for maximum stability. Folds to 2" for easy storage. 29"H. Indoor/Outdoor use. 10 Year Limited Warranty.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Watch Video Below


Product Specifications
LENGTH INCHES 96
WIDTH INCHES 30
DEPTH INCHES
HEIGHT INCHES 29
COLOR FINISH Light Gray
ASSEMBLY Assembled
BRAND Lifetime®
CONSTRUCTION Plastic
DESCRIPTION Folding Table
SURFACE Polyethylene
MODEL 506387GY
WEIGHT LBS 47
WEIGHT CAPACITY 350 lb
SHAPE Rectangular
LEG TYPE Fixed
CARTON QUANTITY 1

Photo Gallery
Lightweight Plastic Folding Table - 2" Thick Polyethylene Top Lightweight Plastic Folding Table - 29"H Table Top Lightweight Plastic Folding Table - J-Channel Steel Under-Bracing Lightweight Plastic Folding Table - Folds to 2" Thick for Easy Storage and Transport
Tubular Legs      

Customer Reviews
Avg. Review Rating: 3 Reviews
Reviewed On: February 08, 2013
Reviewed by: William (BOWLING GREEN, KY)
Customer Rating :
Folding table
Global has become my first place to shop for maintenance needs.
Reviewed On: June 08, 2012
Reviewed by: PETE (COVINGTON, IN)
Customer Rating :
Reorder says it all
Great tables we have placed severeal orders and placing anothe today
Reviewed On: August 01, 2011
Reviewed by: Marilyn (El Paso, TX)
Customer Rating :
Good Service
Company representative was very helpful and easy to work with on this purchase. Very pleased with quality.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700