1.888.978.7759
8-Way Adjustable Ergonomic Chair - Leather

Availability: Usually ships same day.
Item #: WB506399

with FREE shipping today! (within the contiguous US)

qty Price
1-2 $217.95 ea.
3+ $207.00 ea.

Product Information
Ergonomic Chair with Arms
You'll feel the difference with this ultra adjustable chair that allows personalized positioning for a day long comfort. Extra thick 3-1/2" padding is covered by long lasting, genuine black leather seating surfaces for attractive look. Waterfall contoured design helps reduce stress on your knees. Contoured back provides lumbar support. Extra large 20"W x 19-1/2"D seat and 19-1/2"W x 20"H back. Height adjustable T-arms align arms and wrists correctly for data entry. Arms also adjust side-to-side. Polished aluminum base with 2" dual wheel carpet casters provides easy mobility. 15-1/2 to 19-1/2" pneumatic height adjustment. Easy assembly. 1 Year Limited Warranty.

Click here to see our full selection of Leather Chairs.

Watch Video Below
Product Specifications
COLOR FINISH Black
ARM TYPE Adjustable T-Arms
ASSEMBLY Unassembled
BACK WIDTH INCHES 19-1/2
BACK HEIGHT INCHES 20
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Paramount™
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 19-1/2
SEAT HEIGHT RANGE INCHES 15-1/2 to 19-1/2
SEAT CONSTRUCTION Leather
MODEL 506399
MANUFACTURERS PART NUMBER 808652
UPHOLSTERY Leather
WEIGHT LBS 48
CAPACITY LBS 250
LIMITED WARRANTY 1 Year
APPLICATION Office
APPLICATION/USAGE Office Seating

Photo Gallery
Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs Side View of Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs Sturdy Frame of Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs Sturdy Frame on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs
Height Adjustable Armrests on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs Genuine Leather Upholstery on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs Back Angle Adjustment on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs Back Angle Adjustment on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs
Back Angle Adjustment on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs Contoured Seat and Back for Comfort of Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs 3 1/2 Inch Thick Comfort Cushioned Seat on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs 3 1/2 Inch Thick Comfort Cushioned Seat on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs
Genuine Leather Upholstery on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs Stable 5 Blade Base on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs Sturdy Frame on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs Tilt Tension Knob on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs
Ergonomic Adjustment Controls on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs Armrest Adjustment Knob on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs Height Adjustable Armrests on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs Height Adjustable Armrests on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs
Hooded Dual Wheel Swivel Casters on Adjustable Leather Chair, Leather Office Chairs, Ergonomic Office Chairs, Ergonomic Chairs

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: January 07, 2014
Reviewed by: BILL (POLLOCK PINES,CA)
Customer Rating:
LEATHER CHAIR
AS ADVERTISED. VERY COMFORTABLE. COULD BE A LITTLE FIRMER. DELIVERY WAS SWIFT. ASSEMBLY WAS EASY.
Reviewed On: November 11, 2011
Reviewed by: PHIL (WILSON, NC)
Customer Rating:
Leather chair
Very durable. Used in production environment. Meets our ergonomics requirements.
Reviewed On: November 11, 2011
Reviewed by: PHIL (WILSON, NC)
Customer Rating:
Leather chair
Very durable. Used in production environment. Meets our ergonomics requirements.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700