1.888.978.7759
Contoured Plastic Stool With Pneumatic Height Adjustment

Availability: On or around 09/26/2014
Item #: WB506548
qty Price
1-2 $77.95 ea.
3+ $72.00 ea.

Product Information
Contoured Plastic Stool
The stool is made with durability and comfort in mind. The contoured, molded polypropylene seat encourages good posture to fight fatigue and includes a ventilation slot for cool, dry comfort. Seat is supported by a tubular frame to withstand constant heavy use. One-piece molded stool seat is easy to clean. Pneumatic height adjustment raises seat from 21 to 31"H. Stool accommodates all users with a 17"W x 16"D seat and 16" square back. The 360° foot ring's height adjusts from 7-3/4 to 17-3/4". The 5 blade caster base allows stool to move easily. 2 Year Limited Warranty.

Also available, optional stool glides can replace casters for stationary use.

Product Specifications
COLOR FINISH Black
ASSEMBLY Assembled
BACK WIDTH INCHES 16
BACK HEIGHT INCHES 16
BRAND Paramount™
CONSTRUCTION Plastic
DESCRIPTION Contoured Plastic Stool
MODEL 506548
SEAT WIDTH INCHES 17-3/4
SEAT DEPTH INCHES 16
SEAT HEIGHT RANGE INCHES 21 to 31
SEAT CONSTRUCTION Plastic
WEIGHT LBS 24
CAPACITY LBS 250

Photo Gallery
Contoured Plastic Stool Contoured Plastic Stool Contoured Plastic Stool Contoured Plastic Stool
Contoured Plastic Stool - 360° Chrome Footrest

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: April 29, 2014
Reviewed by: KATE (ROCHESTER, NY)
Customer Rating:
contoured stool
nice lumbar support and comfortable seating
Reviewed On: March 10, 2014
Reviewed by: PHIL (THURMONT,MD)
Customer Rating:
Contoured Plastic Stool With Pneumatic Height Adju
Works great good price.
Reviewed On: July 22, 2013
Reviewed by: Doug (Newport, KY)
Customer Rating:
Excellent Chair
Chose this chair to replace a chair at our pool. The chair came packaged well and took less than 5 minutes to assemble.
Reviewed On: June 06, 2013
Reviewed by: rick (Shenandoah pa)
Customer Rating:
plastic stool
Good stool for the price
Reviewed On: June 06, 2013
Reviewed by: rick (Shenandoah pa)
Customer Rating:
plastic stool
Good stool for the price
Reviewed On: January 07, 2013
Reviewed by: Ruth Kitchens (Nassau County Animal Services)
Customer Rating:
great chair
We are using these chairs in our kennels and cattery. The personnel that are using them say they are great for what they need and are very comfortable.
Reviewed On: October 05, 2012
Reviewed by: phil (Farmingdale NY)
Customer Rating:
Chair
Reviewed On: August 21, 2012
Reviewed by: Kamran (Queens, New York)
Customer Rating:
Affordable and Sturdy
Nicely designed, quite durable and very affordable. I ordered 5 of these for my front office girls, and some of these girls are quite a size, and I was looking for something that can take the beating. Reasonably comfortable and of good quality. Better in a commercial office setting.
Reviewed On: June 05, 2012
Reviewed by: ken (CT)
Customer Rating:
chair
How can you write about a chair you've had for less than a week. They should have these reviews get to you at least a year after you've had the chance to use the product.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700