1.888.978.7759
Big & Tall High Back Chair Loop Arms - Black

Availability: Usually ships same day.
Item #: WB506571BK
Qty Price
1-2 $223.95 ea.
3+ $212.00 ea.

Product Information
Extra Value Big & Tall Chair
Combines comfort and sturdy reinforced construction at an exceptional value. Features an extra plush 4" thick 23"W x 21"D seat cushion and large 4" thick 23"W x 27"H back. Contoured design includes lumbar support for proper sitting posture. Covered in durable Scotchgard® Olefin fabric. Includes tension tilt adjustment, tilt lock and pneumatic 17-1/2" to 22" seat height adjustment. Accented with an attractive aluminum five star base featuring dual casters for easy mobility. Accepts optional glide model 506818. 450 lb. capacity. Easy assembly. 1 Year Limited Warranty.
Product Specifications
COLOR FINISH Black
ARM TYPE Fixed Loop Arms
ASSEMBLY Unassembled
BACK WIDTH INCHES 23
BACK HEIGHT INCHES 27
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Paramount™
CONSTRUCTION Aluminum Base
SEAT WIDTH INCHES 23
SEAT DEPTH INCHES 21
SEAT HEIGHT RANGE INCHES 17-1/2 to 22
SEAT TYPE Fabric
SEAT CONSTRUCTION Olefin
MODEL 506571BK
MANUFACTURERS PART NUMBER 506571BK
UPHOLSTERY Fabric
WEIGHT LBS 50
CAPACITY LBS 450
APPLICATION Office
APPLICATION/USAGE Office Seating

Photo Gallery
Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Side View of Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Olefin Fabric Upholstery on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair
Stable 5 Blade Base on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Sturdy Frame of Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Loop Armrests on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair
4 Inch Thick Cushioned Back on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair 4 Inch Thick Cushioned Back on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair 4 Inch Thick Cushioned Seat on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair 4 Inch Thick Cushioned Seat on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair
Dual Wheel Swivel Casters on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Sturdy Frame on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair Ergonomic Controls on Big & Tall Chair, Oversized Chairs, Big and Tall Office Chairs, Big Man Chair

Customer Reviews
Avg. Review Rating: 4 reviews
Reviewed On: March 18, 2014
Reviewed by: WANDA (PRYOR,OK)
Customer Rating:
Chair
Great to have a supportive chair for large people.
Reviewed On: August 07, 2013
Reviewed by: Muttonman (OWENSBORO,KY)
Customer Rating:
Nice (now that it's together)
Great chair so far.Assembly instructions were weak though. Extra bracket threw me at first. Don't know how it could possibly fit this chair. Anyway,this chair is sturdy and comfortable. If you're 6'3"/370 that's important!
Reviewed On: March 18, 2013
Reviewed by: JOE CARDENAS (san antonio/texas)
Customer Rating:
squeaking chair
chair squeak's whenever you move in it.
Reviewed On: January 31, 2013
Reviewed by: Marlene (Tewk wtp)
Customer Rating:
Big and Tall chair
The chair is very comfortable and sturdy. The only complaint I have is that the arms are difficult to keep in position no matter how tightly we screw the adjustment knob it comes loose:(. - *** Global Comment: Global Customer Service contacted the customer. The customer denied a replacement and/ or credit, said the item is fine. Customer appreciated the contact from Global Customer Service.***
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700