1.888.978.7759
Mobile Computer Workstation

Availability: Usually ships same day.
Item #: WB506693
qty Price
1-2 $217.95 ea.
3+ $205.00 ea.

Product Information
Mobile Computer Workstation
Allows you to work comfortably standing up. Tubular steel frame is reinforced by 2 panels for added stability. Top platform and printer shelf adjust at 2" increments. Roll-out keyboard shelf adjusts 40-46"H. Bottom storage shelf is fixed. 4" non-marring casters (2 locking). Assembles easily. Optional Mouse Shelf stows under keyboard shelf.

Dimensions:
Top platform 25-1/2"W x 22"D
Roll-out keyboard shelf 21"W x 16"D
Printer shelf 25-1/2"W x 17"D
Adjustable CPU holder 10-1/4"W x 10-1/2"D
Overall 25-1/2"W 22"D x 44-1/2"H

  Includes adjustable 10-1/2"D CPU holder.
Product Specifications
WIDTH INCHES 25-1/2
HEIGHT INCHES 44-1/2
DEPTH INCHES 22
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Paramount®
MANUFACTURERS PART NUMBER 506693
MODEL 506693
TYPE Mobile Carts
WEIGHT LBS 65
DESCRIPTION Upright Stand
CONSTRUCTION Steel

Photo Gallery
STAND-UP MOBILE COMPUTER WORKSTATION STAND-UP MOBILE COMPUTER WORKSTATION, ROLL-OUT KEYBOARD SHELF SHOWN STAND-UP MOBILE COMPUTER WORKSTATION STAND-UP MOBILE COMPUTER WORKSTATION
STAND-UP MOBILE COMPUTER WORKSTATION STAND-UP MOBILE COMPUTER WORKSTATION ROLLOUT KEYBOARD ADJUSTABLE COMPUTER TOWER HOLDER
ADJUSTABLE PRINTER SHELF STRONG STEEL FRAME AND PANELS FOR STABILITY

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: August 11, 2014
Reviewed by: Ghassan (LOS ALAMITOS, CA)
Customer Rating:
MOBILE STATION
Great quality, good price if it wasn't for the high shipping cost,
Reviewed On: July 21, 2014
Reviewed by: Gene (FT LAUDERDALE, FL)
Customer Rating:
Perfect
As a small business with only 15 employees, we needed a secure space for our server that our IT company could access and use with ease as opposed to being stuck in a closet. This works great!
Reviewed On: June 04, 2014
Reviewed by: Issa (CHULA VISTA, CA)
Customer Rating:
flimzy
vary cheep made,small wheels and not dad sturdy
Reviewed On: May 09, 2014
Reviewed by: Patrick (NORTON SHORES, MI)
Customer Rating:
Suited well for what we use it for
We are using this in our shop for a mobile print cart. I liked it because it has larger 4 inch casters instead of the plastic furniture casters. It was pretty to put together and is pretty sturdy.
Reviewed On: April 09, 2014
Reviewed by: Karen (MIAMI,FL)
Customer Rating:
well designed and durable
I would have given this 5 stars if there was an option to add a rail around the table top. Would be nice to know that things on the tabletop can't be knocked off easily.
Reviewed On: March 27, 2014
Reviewed by: ROBERT (DULLES,VA)
Customer Rating:
Mobil Work Station
we used it as a mobil work station for inventory
Reviewed On: March 20, 2014
Reviewed by: JUDY (KANEOHE,HI)
Customer Rating:
Computer Workstation
WE ordered 4 of these to put in our tech area and they are very useful. The technicians like them and makes it easier for them when they need to use the computer and print out information. Glad we purchased them.
Reviewed On: March 07, 2014
Reviewed by: JUDY (KANEOHE,HI)
Customer Rating:
Computer Workstation
Great product. We now have 4 of them and they are very handy in our technician area.
Reviewed On: March 05, 2014
Reviewed by: Roger (BURNSVILLE,MN)
Customer Rating:
Mobile Workstation
We ordered the unit and it got here as scheduled and it is really nice and sturdy. This is in a shop area and we it to rugged. Very satisfied with this item.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700