Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Gray Ergo Multifunctional Adjustment Chair
Availability: Usually ships same day Stock No:WB506751GY FREE Shipping
Quantity Discount
QTY
Price
1-2
$96.95 ea.
3+
$85.95 ea.
Product Information
Multifunctional Chair
This fully adjustable ergonomic seating is ideal for office, warehouse or training area. Contour built-in lumbar curve is 2-1/4" height adjustable to provide firm body support for increased employee productivity. 25° back recline infinitely adjusts for balanced posture. Pneumatic mechanism instantly changes seat height to help take pressure off legs. Seat back adjusts 2-1/4" in/out for accurate positioning of the body on the seat. Back cushion is contoured. Roomy seat with firm 2" foam cushion. Plastic shell back for long life. Comfortable 12"W x 8"H loop arms adjust 1" in/out. Includes armrests. Easy assembly. 1 Year Limited Warranty.
Watch Product Video
Product Specifications
COLOR FINISH
Gray
ARM TYPE
Armrests
ASSEMBLY
Unassembled
BACK WIDTH INCHES
16-1/2
BACK HEIGHT INCHES
19
BRAND
Paramount™
DESCRIPTION
Ergo Chair
SEAT WIDTH INCHES
17
SEAT DEPTH INCHES
17
SEAT HEIGHT RANGE INCHES
16-1/2 to 21-1/2
SEAT CONSTRUCTION
Fabric
MODEL
506751GY
MANUFACTURERS PART NUMBER
506751GY
UPHOLSTERY
Fabric
WEIGHT LBS
34.5
CAPACITY LBS
250
APPLICATION
Office
GIFT ITEM
Yes
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700