Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Synchro Leather Task Stool - 360° Footrest With Armrests
Availability: Usually ships same day Stock No:WB506755 FREE Shipping
Quantity Discount
QTY
Price
1-2
$174.95 ea.
3+
$164.00 ea.
Product Information
Synchro Ergonomic Leather Task Stool with Arms
Back and seat angles synchronize to your body's position for daylong comfort. Pneumatic 24"-29"H adjustable seat and 7-1/2"-11"H adjustable footrest ensure proper foot and leg support. Generously sized seat is 3-1/2" thick padding upholstered in genuine black leather seating surfaces with a waterfall edge to reduce knee stress and improve circulation. Contoured 2-1/2"H adjustable back ensures improved posture with lumbar support. 3" vertical and 1" side-to-side adjustable T-arms align arms and wrists for keyboard use. Polypropylene steel reinforced base has 2" carpet casters. All stools include a 1 Year Limited Warranty. Seat measures 18" sq. and back measures 17-1/2" sq. Easy assembly.
Also available, optional stool glides can replace casters for stationary use.
Product Specifications
CAPACITY LBS
250
COLOR FINISH
Black
ASSEMBLY
Unassembled
BACK WIDTH INCHES
17-1/2
BACK HEIGHT INCHES
17-1/2
BRAND
Paramount™
CONSTRUCTION
Plastic
DESCRIPTION
360 Degree Chrome Footrest
MODEL
506755
SEAT WIDTH INCHES
18
SEAT DEPTH INCHES
18
SEAT HEIGHT RANGE INCHES
24 to 29
SEAT CONSTRUCTION
Leather
STYLE
Task With Armrests
BASE DIAMETER INCHES
23
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: April 19, 2012
Reviewed by: Regina (Hattiesburg, MS)
Customer Rating :
Great work bench components & chair
This was bought as part of a work bench custom designed for our telecommunications center. As a whole, all of the parts went together smoothly, and created a sturdy, very usable work bench with built in storage. We really like it and would purchase it again, should the need arrise.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700