1.888.978.7759
Pinehurst Burgundy Contoured Stack Chair

Availability: Usually ships same day.
Item #: WB516128BY

with FREE shipping today! (within the contiguous US)

Qty Price
1-39 $48.95 ea.
40+ $41.95 ea.

Product Information
Pinehurst Economical Stack Chair
Armless Style

Contoured stack chairs are attractive, contemporary and practical, as well. Sturdy powder coated tubular steel frame. Seat and back cushions are 2" thick foam covered with a durable nylon fabric backed with a plastic shell. Seat: 19-1/2"W x 18-1/2"D. Back: 18-1/2"W x 13-1/2"H. Easy assembly.
Also available in
black, blue and gray.

  Contoured seat and back for support.
  Non-marring glides to protect floors.
  High density stacking allows these chairs to store compactly.
Product Specifications
HEIGHT INCHES 32
COLOR FINISH Burgundy
ARM TYPE Armless
BACK WIDTH INCHES 18-1/2
BACK HEIGHT INCHES 13-1/2
BACKREST Mid-Back
BASE 4-Leg
BRAND Paramount™
CONSTRUCTION Steel
DESCRIPTION Armless Chair
SEAT WIDTH INCHES 19-1/2
SEAT DEPTH INCHES 18-1/2
SEAT HEIGHT RANGE INCHES 18
SEAT CONSTRUCTION Nylon
MODEL 516278BY
CAPACITY LBS 225
APPLICATION Stacking
APPLICATION/USAGE Guest/Reception

Photo Gallery
Pinehurst Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Profile View of Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Steel Frame and Hard Shell Back for Long Life of Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Contoured Comfort Cushions on Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs
Steel Frame for Long Life of Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Rugged Construction on Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs
Steel Frame for Long Life of Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Steel Frame for Long Life of Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs 2 Inch Thick Cushions on Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs 2 Inch Thick Cushions on Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs
Easy Assembly on Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Non Marring Glides on Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: September 29, 2014
Reviewed by: JIM (TRENTON, IL)
Customer Rating:
Stack Chair
Chairs are very sturdy and comfortable. Chairs are wider t
Reviewed On: September 12, 2013
Reviewed by: DENA (HARRISONBURG,VA)
Customer Rating:
Pinehurt Burgundy Contoured Stack Chair
Durable chair, yet light weight. We both several chairs last year and liked them so much we purchased 4 more this year.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700