Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Pinehurst Black Contoured Chair With Arms
Availability: Usually ships same day Stock No:WB516129BK
Quantity Discount
QTY
Price
1-39
$54.95 ea.
40+
$48.00 ea.
Product Information
Pinehurst Economical Chair
with Arms
Contoured fabric upholstered arm chairs are attractive, contemporary and practical, as well. Sturdy powder coated tubular steel frame. Seat and back cushions are 2" thick foam covered with a durable nylon fabric backed with a plastic shell. Molded polyurethane armrests. Seat: 19-1/2"W x 18-1/2"D. Back: 18-1/2"W x 13-1/2"H. Easy assembly. Also available in blue,
burgundy and
gray.
Contoured seat and back for support.
2" thick foam covered with a durable nylon upholstery for extra support.
Non-marring glides to protect floors.
Product Specifications
HEIGHT INCHES
32
COLOR FINISH
Black
BACK WIDTH INCHES
18-1/2
BACK HEIGHT INCHES
13-1/2
BRAND
Paramount™
CONSTRUCTION
Steel
DESCRIPTION
Arm Chair
SEAT WIDTH INCHES
19-1/2
SEAT DEPTH INCHES
18-1/2
SEAT HEIGHT RANGE INCHES
18
SEAT CONSTRUCTION
Nylon
MODEL
516279BK
CAPACITY LBS
225
APPLICATION
Reception
GIFT ITEM
Yes
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700