1.888.978.7759
Pinehurst Gray Contoured Chair With Arms

Availability: Usually ships same day.
Item #: WB516129GY
Qty Price
1-39 $55.95 ea.
40+ $49.95 ea.

Product Information
Pinehurst Economical Chair
with Arms

Contoured fabric upholstered arm chairs are attractive, contemporary and practical, as well. Sturdy powder coated tubular steel frame. Seat and back cushions are 2" thick foam covered with a durable nylon fabric backed with a plastic shell. Molded polyurethane armrests. Seat: 19-1/2"W x 18-1/2"D. Back: 18-1/2"W x 13-1/2"H. Easy assembly.
Also available in
black, blue and burgundy.

  Contoured seat and back for support.
  2" thick foam covered with a durable nylon upholstery for extra support.
  Non-marring glides to protect floors.
Product Specifications
HEIGHT INCHES 32
COLOR FINISH Gray
BACK WIDTH INCHES 18-1/2
BACK HEIGHT INCHES 13-1/2
BACKREST Mid-Back
BRAND Paramount™
DESCRIPTION Arm Chair
SEAT WIDTH INCHES 19-1/2
SEAT DEPTH INCHES 18-1/2
SEAT HEIGHT RANGE INCHES 18
MODEL 516279GY
CAPACITY LBS 225
APPLICATION Reception
CONSTRUCTION Steel
SEAT CONSTRUCTION Nylon
ARM TYPE Armrest
APPLICATION/USAGE Guest/Reception
GIFT ITEM Yes
BASE 4-Leg

Photo Gallery
Pinehurst Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Profile View of Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Steel Frame and Hard Shell Back for Long Life of Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Contoured Comfort Cushions on Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs
Steel Frame for Long Life of Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Stacks for Compact Storage of Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Rugged Construction on Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Armrests on Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs
Steel Frame for Long Life of Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs 2 Inch Thick Cushions on Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs 2 Inch Thick Cushions on Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs Easy Assembly of Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs
Non Marring Glides on Padded Stackable Chairs, Stackable Padded Chairs, Stacking Office Chairs, Stackable Office Chairs

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700