1.888.978.7759
Vertical File Letter Size 4 Drawer

Availability: Usually ships in 15 to 18 days
Item #: WB516227GY
qty Price
1-2 $296.95 ea.
3+ $236.95 ea.

Product Information
VERTICAL FILE
These heavy-duty steel filing cabinets keep important documents neatly integrated while using minimal space! Drawers open and close easily with triple-tied full extension cradle suspension. Four vertical steel channels give extra stability. 8 nylon rollers per drawer for 25" model and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate the need for any hang rails. Durable baked-on enamel over phosphatizing primer rustproofing treatment. Constructed with welded corners for strength, rigidity and durability. Meets ANSI/BIFMA and ISTA standards.

Watch Video Below


Product Specifications
WIDTH INCHES 15
DEPTH INCHES 26-1/2
HEIGHT INCHES 52
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Global™
CONSTRUCTION Steel
DESCRIPTION 2600 Series Vertical File
DRAWER QUANTITY 4
MANUFACTURER PART NUMBER 26-400LGR
MODEL 516227gy
TYPE Letter Size
WEIGHT LBS 118

Photo Gallery
Welded Corners for Strength of File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets Full Extension Suspension Drawers on File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets Full Extension Suspension Drawers on File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets
Full Extension Suspension Drawers on File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets Full Extension Suspension Drawers on File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets File Storage in File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets File Storage In File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets
Label Area and Handle on File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets Drawer Pull Handle on File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets Label Area on File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets Adjustable File Holder in File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets
Adjustable File Holder in File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets Adjustable File Holder in File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets Heavy Duty Steel File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets Drawer Suspensions in File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets
Welded Corners for Strength of File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: March 21, 2013
Reviewed by: Tonya (Noblesville, IN)
Customer Rating:
The workhorse of filing cabinets
I found these cabinets during a lab layout over a year ago. We started with 3 cabinets and just recently purchased 2 more. They are of excellent quality. One of the best aspects is that they do not require the internal wobbly metal frame that so many do...the letter-size files ride on the sides of the drawers. I highly recommend these units.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700